Ear Plugs, 200 PK
Mfr # IHP932CJ
Zoro # G307465738
Key Features
- Material Polyurethane Foam
- Ear Muff Style Corded
- Standards ANSI S.3.19-1974
- Cord Color Red
- Metal Detectable No
Product Information
Details
Description
Magid's E2 IHP932J Disposable Foam Earplugs are so comfortable, your employees won't want to throw them away, and so economical, you won't care when they do With a high NRR 32 rating, E2 Disposable Earplugs provide superior protection against harmful noises, keeping workers safe from hearing damage while on the job Made from soft, hypoallergenic polyurethane foam, E2 Disposable Earplugs feature a flexible, tapered shape and jumbo size that fits the contours of larger ear canals for a custom and comfortable fit the whole day long Their fluorescent orange coloring ensures the E2 Earplugs are seen more easily during safety checks, and the corded E2 IHP932CJ Earplugs also features a red PVC cord for enhanced visibility and reduced loss Pair of earplugs conveniently packaged in poly bag with 200 pairs included per dispenser
- •Tapered earplug design fits snugly in the ear for long-lasting comfort
- •Soft, non-irritating polyurethane foam material
- •Noise Reduction Rating (NRR) 32 dB, CSA Class AL
- •Hi-visibility orange color simplifies worker compliance checks
- •200 pairs per dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Poly Modular Spill Deck 52" L x 52" W x 5.75" H (PAK531)
- SAS SAFETY NITRILE XXL RAVEN PF GLVS BX/100 (SA66520)
- LAKELAND Arc-Fr, Rain Jacket, L/Y (AJPU10LY-2XL)
- 5.11 Mens Cargo Pants, Size 40" x 32", Khaki (74439)
- MAGID Ear Plugs, 100 PK (IHP27C)
- MAGID Ear Plugs, 50 PK (IHP27CPH)
- MAGID Ear Plugs, 100 PK (IHP27WC)
- MAGID Ear Plugs, 100 PK (IHP27)
- MAGID Ear Plugs, 100 PK (IHP400RSC)
- MAGID Ear Plugs, 200 PK (IHP32)
- HONEYWELL HOWARD LEIGHT AirSoft Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, M, Blue, 100 Pairs (DPAS-30R)
- Magid Hearing Protection