Shop All Leather Palm Gloves
Magid
DuraMaster B580E Insulated Select Pig Grain Leather Palm, L, 12PK
Mfr # B580E-L
Zoro # G407469773
product price: $166.99
/pk 12, $13.92/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Glove Hand Style Leather Palm
- Glove Coating Material None
- Grip Pattern Gunn Cut
Product Information
- Brand Magid
- MFR # B580E-L
- Zoro # G407469773
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Details
Color | Tan |
Glove Hand Style | Leather Palm |
Glove Coating Material | None |
Grip Pattern | Gunn Cut |
Description
Tan pigskin grain leather palm striped back with inside elsastic Thermaruf liner gunn cutt' full leather index finger, tips and knuckle strap wing thumb safety cuff, size XL
- •Premium grade grain pig leather palm
- •Thermatuf lining for great insulation
- •Easy-fitting gunn cut pattern
- •Wing thumb, seamless index finger
- •2 1/2" safety cuff for added protection * Some orders may be shipped with an equivalent glove that has the same performance and function with a slightly different leather color and cotton-canvas back/cuff pattern.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Hard Hat, Black, PAPR System (PA921)
- ZORO SELECT Barricade Tape, Red/Black, 500 ft x 3 In (B354R1819-200)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, L (244751)
- MCR SAFETY Concord .35Mm Neoprene Nylon Jacket W, L (800JNL)
- MAGID DuraMaster B580E Insulated Select Pig Grain Leather Palm, XL, 12PK (B580E-XL)
- MAGID DuraMaster B580E Insulated Select Pig Grain Leather Palm, M, 12PK (B580E-M)
- MAGID ProGrade Plus PGP40T Synthetic Leather Palm Work Gloves with Neoprene Finger Guards, XXL, 12PK (PGP40-XXL)
- MAGID Top Gunn Select Double Leather Palm wRubberized Cuff, 12PK (TG255EDP)
- MAGID DuraMaster TB715IEWB Standard Split Leather Palm wStarched Cuff, 12PK (TB715IEWBXL)
- MAGID Top Gunn T374DPG Select Cow Split Full Leather DoublePalm, L, 12PK (T374DPG-L)
- CONDOR Leather Gloves, Cowhide, High Visibility Lime, L, PR (2RA29)
- Magid Gloves & Hand Protection