Shop All Flame Resistant & Arc Flash Shirts
Magid
DualHazard 70 oz FR 8812 Khaki Work Shirt
Mfr # SBK70DHXXL
Zoro # G407461692
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL
Product Information
- Brand Magid
- MFR # SBK70DHXXL
- Zoro # G407461692
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Description
For jobs that require protection from flash fire, arc flash or general fire risk, Magid DualHazard 70 oz FR 8812 Work Shirts deliver UL Certified NFPA 2112 NFPA 70E Category 2 protection with exceptional lightweight comfort, functional styling and the best overall valuex000D
- •UL Certified to NFPA 2112 standard for protection from flash fire
- •NFPA 70E CAT2 compliant for protection from arc flash with an arc rating of 8.6 cal/cm2 (ATPV)
- •Extremely lightweight 7.0 oz. 88% cotton /12% nylon fabric offers comfort and breathability; garment will hold shape and color after repeated launderings
- •Performance-enhancing styling and features include heavy-duty buttons, button-down collar, two chest pockets with buttons, and adjustable button closures at wrist
- •Machine washable and commercial industrial laundry friendly; will retain flame resistance even after multiple commercial wash cycles
- •Available in Grey (SBG70DH), Khaki (SBK70DH) and Navy (SBN70DH)
- •TAA complaint
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Flite Composite-Toe Rubber Boots, Aerex 1.5.5, Hardened Rubber, 15 in H, Black, Men's, Size 8 (27251)
- LYLE Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU3-0219-RA_14x10)
- LORELL Sign Holder, Acrylic, T-Base, 8-1/2"x11", 2/PK, Clear PK (LLR49207)
- AKRO-MILS Card Stock Holder, 1 x 3 In., PK25 (29301)
- MAGID Sc65Dhn Dual-Hazard 6.5 Oz. Fr Long Sleeve Henley, (SC65DHNL)
- MAGID ArcRated 7 oz FR 8812 LongSleeve Work Shirt (SHN88-3XL)
- MAGID DualHazard 70 oz FR 8812 Grey Work Shirt (SBG70DHS)
- MAGID DualHazard 70 oz FR 8812 Khaki Work Shirt (SBK70DHXL)
- MAGID SparkGuard Leggings (181HIPLEG)
- MAGID AR Defense NFPA 70E CAT1 45 oz Jersey ArcRated Knit Shirt, M (ARS450-GY-M)
- ARIAT Flame-Resistant Shirt, Tan, 3XL (10012251)
- Magid Arc Flash and Flame Resistant Clothing