DROC SD250 Hyperon Blend PU Palm Coated Gloves Cut Level A2
Mfr # SD250-9
Zoro # G608078316
Key Features
- Glove Coating Coverage Polyurethane
- Color Gray
- ANSI/ISEA Abrasion Level 6
Product Information
- Brand Magid
- MFR # SD250-9
- Zoro # G608078316
- Country of Origin Korea, Republic of
- Category Cut-Resistant Gloves
Details
Item | Cut Resistant Gloves |
Glove Coating Coverage | Polyurethane |
Color | Gray |
ANSI/ISEA Abrasion Level | 6 |
Description
Polyurethane Palm Coated Gloves stand out from the pack thanks to not only their exceptional cut resistance but their immediately noticeable softness and comfort Made from a white, super soft, 13gauge Hyperon fiber blend, these new seamless machine knit soft gloves also offer high cut resistance The DROC SD250 Glove's cut protection and abrasion resistance is further supported by a grey polyurethane palm coating that channels away oils and ensures added flexibility, dexterity and grip Ideal applications for this new glove include appliance assembly, automobile manufacturing, metal stamping and metal fabrication The DROC SD250 includes color coded knit wrists to help designate sizing with a white overcast edge finish to help keep this comfortable glove secure on the hand
- •Hyperon fiber blend machine knit shell
- •Abrasion and cut-resistant polyurethane palm coating
- •Exceptional softness, fit, and comfort
- •High flexibility and breathability
- •360? ANSI Cut Level A2 protection
- •Seamless construction
- •Knit wrist with color coded overcast
- •Silicone-free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Low Halide Pipe Tape, Orange, 100 ft. L, B30C-1125-569-OR (B30C-1125-569-OR)
- 2W INTERNATIONAL Lime Contrast High Viz Vest, X-Large, Class 2 (MS530C-2 XL)
- EDGE EYEWEAR Safety Glasses, Blue Anti-Fog, Polarized, Scratch Resistant (TSLAP218)
- STRANCO Die Cut Letter Label, O (DBV-SINGLE-6-O)
- MAGID TREX Windstorm Series TRX742 CoolMesh Back Syntec Palm Impact GloveCut Level A6 (TRX742XXXXL)
- MAGID TREX Flex Series TRX775 NitriX Grip Technology Palm Impact GloveCut Level A7, XL (TRX775-XL)
- MAGID DROC Hyperon Blended NitriX Grip Technology Palm Coated Work Gloves Cut Level A3 (GPD255-6)
- MAGID T-REX Primal Series TRX641 Slim-Fit Mechanic’s Style Impact Glove (TRX641XXL)
- MAGID DROC GPD282 15Gauge Polyurethane Palm GlovesCut Level A2 ShrinkWrapped for Vending Use (SW-GPD282-7)
- MAGID DROC Hyperon Blended Polyurethane Palm Coated Work Gloves Cut Level 2 (GPD510-7)
- ANSELL Cut Resistant Gloves, A8 Cut Level, Uncoated, XS, 1 PR (74-301)
- Magid Cut-Resistant Gloves