DROC GPD583 18Gauge Hyperon Blend MicroFoam Nitrile Palm Cut Level 3 ShrinkWrapped
Mfr # SWGPD583-8
Zoro # G807469649
Key Features
- Color Black
- ANSI/ISEA Abrasion Level 4
- Grip Pattern Palm Coat
Product Information
- Brand Magid
- MFR # SWGPD583-8
- Zoro # G807469649
- Country of Origin China
- Category Cut-Resistant Gloves
Details
Item | Vend Ready Gloves |
Color | Black |
ANSI/ISEA Abrasion Level | 4 |
Grip Pattern | Palm Coat |
Description
Magid DRoc GPD583 seamless machine knit gloves are light as a feather and heavy on protection With an 18gauge, ultralight construction and ANSI cut level 3 protection, these gloves deliver bare hand dexterity, exceptional comfort and great cut protection Made with a Hyperon blended shell, these salt and pepper gloves are thinner than most gloves so you have more flexibility The black microfoam nitrile palm coating repels liquids and oils and ensures a tight grip in wet and oily conditions, great for precision handling, machining, manufacturing, construction and more Shrinkwrapped for vending use
- •Ultra-lightweight, form-fitting 18-gauge construction delivers bare hand dexterity and excellent comfort
- •Hyperon blended shell offers high ANSI Level 3 and 360? cut protection
- •Soft, flexible micro-foam nitrile palm coating ensures great grip of small parts in wet and oily conditions
- •Salt and pepper color hides dirt and grime to extend wear
- •Color-coded overcast acts as a visual aid for sizing and reduces fraying
- •ANSI Level 3 Cut Resistance and ANSI Level 4 Abrasion Resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 1"W (RF1OR)
- AVERY 1/2 in. H X 3/4 in. W Rectangular White Labels 525 pk, 525PK (06107)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113488)
- BROTHER Pre Cut Label Stock Roll (BMSLT46DANGA)
- MAGID DROC GPD482 AeroDex Coated Work GloveCut Level A4 ShrinkWrapped for Vending Use (SWGPD48210)
- MAGID DROC GPD590 ANSI Cut Level A5 Hyperon Blended Knit Gloves with Polyurethane Palm Coating (GPD590-9)
- MAGID TREX Rebel Series TRX818 Goatskin Premium HyperonLined Driver Impact GloveCut Level A4 (TRX818XXXL)
- MAGID DROC GPD546 Hyperon Blend Polyurethane Palm Coated Gloves Cut Level A2 (GPD546-9)
- MAGID PPD520 HighVisibility Nitrix Coated Padded Palm Work Glove Cut Level A5 (PPD520-9)
- MAGID DROC Hyperon Blended NitriX Grip Technology Palm Coated Work Gloves Cut Level A3 (GPD255-9)
- MAGID DROC Hyperon Blended Polyurethane Palm Coated Work Gloves Cut Level 2 (GPD510-4)
- Magid Gloves & Hand Protection