DROC GPD525HV DuraBlend PU Palm Coated Gloves Cut Level A3
Mfr # GPD525HV-10
Zoro # G408078295
Key Features
- Glove Coating Coverage Polyurethane
- Color Hi-Viz Yellow
- ANSI/ISEA Abrasion Level 4
- ANSI/ISEA Puncture Level 2
Product Information
- Brand Magid
- MFR # GPD525HV-10
- Zoro # G408078295
- Country of Origin China
- Category Cut-Resistant Gloves
Details
Item | Coated Gloves |
Glove Coating Coverage | Polyurethane |
Color | Hi-Viz Yellow |
ANSI/ISEA Abrasion Level | 4 |
ANSI/ISEA Puncture Level | 2 |
Description
Nearly 2,500 injuries per year are visibilityrelated Don't let your workers become a part of that statistic Use Magid DROC GPD525HV high visibility DuraBlend work gloves These ANSI cut level A3 gloves are designed to enhance worker protection and ensure worker compliance through visibility, while also delivering dependable, 360 cut protection The formfitting DuraBlend shell provides breathability, comfort and protection A polyurethane palm coating maintains dexterity while delivering excellent grip For your convenience, the GPD525HV features colorcoded overcast to act as a visual aid for sizing after washed Be visible Be compliant Try the GPD525HV
- •High-visibility color enhances worker protection and ensures worker compliance
- •Form-fitting DuraBlend shell delivers breathability, comfort and dependable, 360? cut protection
- •Polyurethane palm coating maintains dexterity while delivering excellent grip
- •Color-coded overcast acts as a visual aid for sizing and reduces fraying
- •Machine washable for longer service life
- •ANSI Level A3 Cut Resistance, ANSI Level 4 Abrasion Resistance, and ANSI Level 2 Puncture Resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Goggles, SCT-Reflect 50 Anti-Fog Lens, 5SY4 Series (S0624X)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Brown, 14, EE, PR (SE4625)
- BEE-SAFE Beard Cover, White, Polypropylen, PK1000 (GAH-BRD-WH)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Green-Black, 11 (XAN9E/9180AP506-11)
- MAGID T-REX Primal Series TRX641 Slim-Fit Mechanic’s Style Impact Glove (TRX641M)
- MAGID TREX Primal Series TRX510 Cotton Blend Corded Palm Impact GloveCut Level A2, M (TRX510-M)
- MAGID PPD520 HighVisibility Nitrix Coated Padded Palm Work Glove Cut Level A5 (PPD520-8)
- MAGID Griffin Gear GPD455 13Gauge DuraBlend NitriX Grip Technology Coated Work Glove Cut Level A4 (GPD455-10)
- MAGID DROC GPD514 Hyperon Polyurethane Palm Coated Gloves Cut Level A4 ShrinkWrapped (SWGPD51412)
- MAGID TREX Rebel Series TRX840 Goatskin ParaAramid Lined Driver Style Impact GloveCut Level A5 (TRX840XL)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR (48UR32)
- Magid Cut-Resistant Gloves