Shop All Cut-Resistant Gloves
Magid
DROC Chemical Resistant and Waterproof Fully Coated Nitrile Work GloveCut Level A4
Mfr # GPD484-12
Zoro # G407463924
product price: $18.79
/pr
$18.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Grip Pattern Double Palm Coat
- Industry Type Hand Specific
Product Information
- Brand Magid
- MFR # GPD484-12
- Zoro # G407463924
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 12 |
Details
Item | Chem & Liquid Gloves |
Color | Blue |
Grip Pattern | Double Palm Coat |
Industry Type | Hand Specific |
Description
The Magid DROC GPD484 Chemical Resistant and Waterproof Fully Coated Nitrile Work Glove delivers the best combination of ANSI A4 cut protection plus chemical resistance
- •Double-dip nitrile full coat through the wrist provides superior liquid and chemical resistance
- •NitriX Grip Technology palm coating delivers rock-solid grip in oily applications, enhanced abrasion resistance and increases wear life
- •Extended cuff provides protection past the wrist
- •Shield graphic is color-coded by cut level to easily identify cut protection from a distance
- •ANSI Level A4 Cut Resistance, ANSI Level 5 Abrasion Resistance, and ANSI Level 3 Puncture Resistance
- •EN ISO 374-1:2016, Type A, AJKLMNOT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104371)
- ROCKY Work Boots, Pln, Ins, Mens, 8-1/2W, Brn, PR (FQ0007114)
- PANDUIT Thermal Transfer Halogen-Free Flame-Reta (M200X080UPT)
- BRADY Biohazard Label, 3-1/2 In. H, 5 In. W, PK20 (20334LS)
- MAGID DROC Chemical Resistant and Waterproof Fully Coated Nitrile Work GloveCut Level A4 (GPD484-10)
- MAGID DROC Chemical Resistant and Waterproof Fully Coated Nitrile Work GloveCut Level A4 (GPD484-9)
- MAGID DROC GPD282 15Gauge Polyurethane Palm GlovesCut Level A2 ShrinkWrapped for Vending Use (SW-GPD282-8)
- MAGID DROC GPD780 Hyperon Blend Gloves wNitriX Palm Coated Gloves Cut Level A4 (GPD780-11)
- MAGID D-ROC GPD820 Lightweight NitriX Palm Coated Work Gloves – Cut Level A6 (GPD8207)
- MAGID D-ROC GPD820 Lightweight NitriX Palm Coated Work Gloves – Cut Level A6 (GPD82012)
- AZUSA SAFETY Commander 13 ga. ANSI A4 Cut Resistant Gloves, Double Sandy Foam Nitrile Palm Coating, L (AZ591)
- Magid Gloves & Hand Protection