Shop All Disposable Suits & Coveralls
Magid
Disposable Clothing, XL, GrayGrey, SmsSMS, Zipper
Mfr # CVZ5G-XL
Zoro # G108110233
product price: $6.85
/ea
Sold in multiples of 25 for $171.25
$171.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Closure Type Zipper
- Thickness 60 gram/m2
- Color GrayGrey
- Material SmsSMS
- Seam Style Serged
Product Information
- Brand Magid
- MFR # CVZ5G-XL
- Zoro # G108110233
- Country of Origin China
- Category Disposable Suits & Coveralls
Details
Closure Type | Zipper |
Thickness | 60 gram/m2 |
Item | Disposable Clothing |
Color | GrayGrey |
Material | SmsSMS |
Seam Style | Serged |
Description
Magid EconoWear CVZ5G Lite N Kool Plus Disposable Coveralls are for jobs requiring stronger, abrasion resistant garments for longer wear Manufactured from SMS, a threelayer fabric with cloth like spun bond polypropylene outside and intricate web microfibers in the middle, the grey EconoWear Lite N Kool Plus coveralls offer significantly better barrier protection against particulates This economical coverall features a zipper front, open wrists and open ankles 25ea per case
- •Ideal for jobs requiring stronger, abrasion resistant garments for longer wear
- •Manufactured from SMS, a three-layer fabric with cloth like spun bond polypropylene outside and intricate web microfibers in the middle
- •Offer significantly better barrier protection against particulates
- •Grey color
- •Zipper front
- •Open wrists and ankles
- •25/ea per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Wrong Way Traffic Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-6172-HI_18x12 (T1-6172-HI_18x12)
- MAPA GLOVES C/O RCP MAPA ® Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, 1 Pair, Size 7, 700417 (700417)
- ACCUFORM Emergency Sign, Weather Shelter Area, 8X8 (PSP252)
- BRK FIRST ALERT MOUNTING BRACKET FOR 5LB FIRE EXTINGUISHERS FEBRA5 (BRACKET5)
- MAGID Disposable Clothing, 3XL, White, Polypropylene, Zipper (CVZ6-XXXL)
- MAGID Disposable Clothing, XL, White, Tyvek, Zipper (CVCH11-XL)
- MAGID Disposable Clothing, Small, White, Polypropylene, Zipper (CVZ6-S)
- MAGID Disposable Clothing, Medium, White, Polypropylene, Zipper (CVZ6-M)
- MAGID Disposable Clothing, XL, White, SmsSMS, Zipper (CVZ3-XL)
- MAGID Disposable Clothing, Medium, GrayGrey, SmsSMS, Zipper (CVZ3G-M)
- MAGID Disposable Clothing, Large, White, Polypropylene, Zipper (CVZ6-L)
- Magid Disposable Clothing