Shop All Disposable Suits & Coveralls
Magid
Disposable Clothing, XL, GrayGrey, SmsSMS, Zipper
Mfr # CVZ3G-XL
Zoro # G308110217
product price: $8.15
/ea
Sold in multiples of 25 for $203.75
$203.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color GrayGrey
- Thickness 60 gram/m2
- Closure Type Zipper
- Seam Style Serged
- Material SmsSMS
Product Information
- Brand Magid
- MFR # CVZ3G-XL
- Zoro # G308110217
- Country of Origin China
- Category Disposable Suits & Coveralls
Details
Item | Disposable Clothing |
Color | GrayGrey |
Thickness | 60 gram/m2 |
Closure Type | Zipper |
Seam Style | Serged |
Material | SmsSMS |
Description
Magid EconoWear Lite N Kool Plus CVZ3G Grey Disposable Coveralls are for jobs requiring stronger, abrasion resistant garments for longer wear Manufactured from SMS, a threelayer fabric with cloth like spun bond polypropylene outside and intricate web microfibers in the middle, the grey EconoWear Lite N Kool Plus coveralls offer significantly better barrier protection against particulates This economical coverall features a zipper front, attached hood elastic wrists and ankles 25ea per case
- •Ideal for jobs requiring stronger, abrasion resistant garments for longer wear
- •Manufactured from SMS, a three-layer fabric with cloth like spun bond polypropylene outside and intricate web microfibers in the middle
- •Offer significantly better barrier protection against particulates
- •Grey color
- •Zipper front
- •Attached hood
- •Elastic wrists and ankles
- •25/ea per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, No Smoking Propane, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-DS-A-710-L-19449)
- VISUAL WORKPLACE Floor Marking Tape Indust, 3"x100', Green (25-500-3100-614)
- VIKING BT Element Jacket, Solid, Dusk, XXL (240D-XXL)
- JUSTRITE Corrosive Safety Cabinet, 43", W, Blue (894522)
- MAGID Disposable Clothing, 3XL, GrayGrey, SmsSMS, Zipper (CVZ3G-XXXL)
- MAGID XL, White, Microporous Coated, Zipper (CVC8MCPXL)
- MAGID Disposable Clothing, Large, GrayGrey, SmsSMS, Zipper (CVZ5G-L)
- MAGID Disposable Clothing, Medium, White, Polypropylene, Zipper (CVZ6-M)
- MAGID 2XL, White, Microporous Coated, Zipper (CVZ8MCPXXL)
- MAGID Disposable Clothing, 2XL, White, Tyvek, Zipper (CVCH11-XXL)
- MALT ProMax Coverall, XXL, 25 PK, White, Polyolefin, Zipper (IMPM10172X)
- Magid Disposable Suits & Coveralls