Shop All Disposable Suits & Coveralls
Magid
Disposable Clothing, Medium, White, Polypropylene, Zipper
Mfr # CVZ6-M
Zoro # G508110222
product price: $3.39
/ea
Sold in multiples of 25 for $84.75
$84.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seam Style Serged
- Closure Type Zipper
- Color White
- Thickness 40 gram/m2
- Material Polypropylene
Product Information
- Brand Magid
- MFR # CVZ6-M
- Zoro # G508110222
- Country of Origin China
- Category Disposable Suits & Coveralls
Details
Seam Style | Serged |
Closure Type | Zipper |
Item | Disposable Clothing |
Color | White |
Thickness | 40 gram/m2 |
Material | Polypropylene |
Description
Magid EconoWear CVZ6 Lite N Kool Disposable Lightweight Coveralls are the lowestprice coverall available Manufactured from spun bonded polypropylene material, Lite N Kool Disposable Long Sleeve Coveralls are ideal for general applications where coolness and comfort are top priority Each white coverall features an attached elastic hood, elastic wrists and ankles While the CVZ6 general coveralls are not liquid proof, it is the excellent choice for dirty areas, and it meets ANSIISEA 1011993 standards 25ea per case
- •Lowest price coverall available
- •Manufactured from spun bonded polypropylene material
- •Ideal for general applications where coolness and comfort are top priority
- •Attached elastic hood
- •Elastic wrists and ankles
- •Not liquid proof
- •Excellent choice for dirty areas
- •Meets ANSI/ISEA 101-1993 standards
- •25/ea per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Condor V, Anti-Fog, Anti-Scratch, Anti-Static, Frameless, Clear Arm, Clear Lens (1FYX7)
- FALLTECH Temporary Horizontal Lifeline (6033024)
- RDI Do Not Disturb Electronic Lock Sign, 100Pk (DND-EL-GEN-100|1)
- JESSUP GLO BRITE Safety Grade PL Film Roll, 1"x100 ft., Glw (7760-1-ROLL-N)
- MAGID Disposable Clothing, 4XL, White, Polypropylene, Zipper (CVZ6-XXXXL)
- MAGID Disposable Clothing, Small, White, Polypropylene, Zipper (CVZ6-S)
- MAGID Disposable Clothing, XL, White, Tyvek, Zipper (CVCH11-XL)
- MAGID Disposable Clothing, Large, GrayGrey, SmsSMS, Zipper (CVZ5G-L)
- MAGID Disposable Clothing, 3XL, GrayGrey, SmsSMS, Zipper (CVZ3G-XXXL)
- MAGID Disposable Clothing, XL, GrayGrey, SmsSMS, Zipper (CVZ5G-XL)
- DUPONT DuPont Tychem 2000, Coverall, Front Zipper, Bound Seams, Yellow, XL, 12/Qty (QC120BYLXL001200)
- Magid Workwear and Protective Clothing