Shop All Cut-Resistant Gloves
Magid
D-Roc Lt Wt Hyperon Micro-Foam Nitrile Palm Coated Work Gloves, 12
Mfr # GPD778-12
Zoro # G2428856
product price: $11.39
/pr
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Glove Coating Material Foam Nitrile
- Color Gray
- ANSI/ISEA Abrasion Level 4
- Cuff Style Knit Wrist
Product Information
- Brand Magid
- MFR # GPD778-12
- Zoro # G2428856
- Country of Origin Switzerland
- Category Cut-Resistant Gloves
Details
Item | Coated Gloves |
ANSI/ISEA Cut Level | A7 |
Glove Coating Material | Foam Nitrile |
Color | Gray |
ANSI/ISEA Abrasion Level | 4 |
Cuff Style | Knit Wrist |
ANSI/ISEA Puncture Level | 4 |
Glove Back Material | Hppe |
Weight | Medium Weight/Standard |
Description
For Jobs That Involve Handling Extremely Sharp Materials, The Magid D-Roc Gpd778 Lightweight 13-Gauge Hyperon Work Gloves Deliver Extreme Ansi A7 Cut Protection While Maintaining Excellent Dexterity.,12
- •Lightweight, 13-gauge Hyperon shell delivers a ground-breaking combination of lightweight comfort and extreme 360? cut protection
- •Touchscreen compatible to maintain user safety while operating electronic devices
- •Soft, flexible Micro-foam nitrile palm coating ensures superb grip while channeling away oils and liquids
- •Color-coded overcast acts as a visual aid for sizing and reduces fraying
- •Machine washable for longer service life
- •ANSI Cut Level A7 cut resistance, ANSI Level 4 Abrasion Resistance and ANSI Level 4 Puncture Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fit Testing Kit, Bitrex (FT-30)
- PELICAN Pelican Aircase NoFoam, 9.72 in, PrPu, Blk (016260-0010-110)
- AMEREX Fire Extinguisher, 1B:C, Halotron, 1.4063 lb (A384T)
- MEGACOMFORT Anti-Fatigue Molded Insole, 11" L, PR (PAMSQ-M67/W89)
- MAGID D-ROC Hi-Viz Foam Nitrile Dotted Palm Coated Work Glove w/Thumb Saddle (GPD4698)
- MAGID DROC Chemical Resistant and Waterproof Fully Coated Nitrile Work GloveCut Level A4 (GPD484-11)
- MAGID DROC Chemical Resistant and Waterproof Fully Coated Nitrile Work GloveCut Level A4 (GPD484-9)
- MAGID DROC GPD790HV Hyperon Blend MicroFoam Nitrile Palm Coat Gloves Cut Level A5 (GPD790HV9)
- MAGID DROC GPD514 Hyperon Polyurethane Palm Coated Gloves Cut Level A4 ShrinkWrapped (SWGPD5145)
- MAGID T-REX Flex Series TRX540 Impact Gloves - Cut Level A5 (TRX540XL)
- PIP MaxiCut Ultra Cut-Resistant Coated Gloves, Dipped, Nitrile, A3 Cut Level, Medium (Size 8), 1 Pair (44-3745/M)
- Magid Gloves & Hand Protection