CutMaster XKS XKS200LEA Medium Weight Leather Palm Gloves Cut Level A6, 12PK
Mfr # XKS200LEA9
Zoro # G607461553
Key Features
- Glove Coating Material Leather Palm
- ANSI/ISEA Puncture Level 4
- Color Black
- ANSI/ISEA Cut Level 4
- Glove Hand Style Leather Palm
Product Information
- Brand Magid
- MFR # XKS200LEA9
- Zoro # G607461553
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | 9 |
Details
Glove Coating Material | Leather Palm |
ANSI/ISEA Puncture Level | 4 |
Color | Black |
ANSI/ISEA Cut Level | 4 |
Glove Hand Style | Leather Palm |
Description
Featuring black, premium grade, split cow leather palms and paraaramid stitching for added reinforcement, durability and protection, CutMaster XKS 200LEA Gloves offer excellent dry grip with added abrasion resistance and protection from incidental cuts and punctures The XKS 200LEA is a medium weight, 7gauge machine knit XKS blend style that provides heavyduty ANSI Cut Level A6 protection At the glove's core is XKS Yarn manufactured from a unique combination of stainless steel wire, paraaramid and high performance fibers The result is machine knit gloves that offer as much as twoandahalf times greater cut protection than gloves made from a 100 paraaramid or HPPE yarn of a similar weight And compared with competing fibers utilizing steel wire, XKS Yarn's proprietary manufacturing process virtually eliminates wire popping ensuring ongoing protection, minimizing potential discomfort and extending wear Benefiting from the inherent strength and dark coloration of XKS Yarn, CutMaster XKS 200LEA Work Gloves effectively hide dirt and grime reducing the rate of disposal or laundering required The gloves' superb durability in the field and in the wash extends wear up to two to three times longer than gloves made from other cut resistant materials
- •Medium weight XKS blend provides cutting edge cut protection
- •Black leather palms increase grip and abrasion resistance
- •ANSI Cut Level A6
- •ANSI Abrasion Level 4
- •ANSI Punture Level 4
- •Dark coloration hides dirt and grime
- •Knit wrist cuff
- •Color-coded overedge by size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, XL, Men (106-4432)
- RADIANS Safety Glasses, Indoor/Outdoor Uncoated (JR0190ID)
- MILLER ELECTRIC Half Mask Respirator Kit, S/M, Blue, Gray (ML00997)
- ENPAC IBC Dispensing Station, 330 gal Spill Capacity, HDPE (5483-YE)
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744XL)
- MAGID HandMaster MECH101 Synthetic Leather Palm Mechanics Gloves (MECH101L)
- MAGID Top Gunn Premium Cow Split Full LeatherRubberized Cuff, 12PK (T373BK)
- MAGID ProGrade Plus PGP05T Goatskin Leather Palm Work Gloves, XL, 12PK (PGP05T-XL)
- MAGID ProGrade Plus PGP40T Synthetic Leather Palm Work Gloves with Neoprene Finger Guards, L, 12PK (PGP40T-L)
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744XXL)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size L, PR (365DLX6KGL)
- Magid Gloves & Hand Protection