Shop All Cut-Resistant Gloves
Magid
CutMaster Knit Glove, Attached 24 Kevlar Sleeve, Made with Dupont Kevlar 1000 Cut Level 3, L
Mfr # 93KV24SL-L
Zoro # G907463738
product price: $23.99
/pr
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 3
- Color Yellow
- Industry Type Ambidextrous
Product Information
- Brand Magid
- MFR # 93KV24SL-L
- Zoro # G907463738
- Country of Origin United States
- Category Cut-Resistant Gloves
Details
Item | Machine Knit Gloves |
ANSI/ISEA Cut Level | 3 |
Color | Yellow |
Industry Type | Ambidextrous |
Description
A 100 Kevlar seamless machine knit glove, the CutMaster 93KV24SL provides excellent cutresistant hand protection This style has a 24 attached Kevlar sleeve for cut resistance extending all the way to the shoulder Kevlar fiber is five times stronger than steel and gives this glove excellent cut protection as well as protection from heat The 93KV24SL is a strong, cutresistant mediumweight glove that excels in any industry
- •Medium-weight 100% Kevlar knit
- •Attached 24" Kevlar sleeve
- •Reversible for longer wear
- •Color-coded overedge on wrist
- •ANSI Cut Level 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Id Lbl, .49, Wh/bl, PK10 (PESS-A-ES)
- CONDOR Safety Glasses, Indoor/Outdoor Scratch-Resistant (4VAZ3)
- PIG PIG Portable Spill Containment Pool Orange ext. dia. 5.92' x 1.08' H (PAK928-OR)
- HEROS PRIDE Duty Belt, Outer Loop Lined, Black, M (1210-M-34)
- MAGID DROC GPD520B Polyurethane Palm Coated Work Gloves Cut Level A3 (GPD520B-9)
- MAGID DROC GPD452 13Gauge DuraBlend Polyurethane Coated Work Glove Cut Level A4 (GPD452-10)
- MAGID CutMaster 93KVPR 100 Kevlar Gloves with Integrated ColorCoding Cut Level 4, 12PK (93KVPR-7)
- MAGID DROC GPD780RT NitriX Palm Coated Work Glove with Reinforced Thumb Saddle Cut Level A4 (GPD780RT-11)
- MAGID ChromaTek CT500 MultiColored Hyperon Blend PU Palm Coated Gloves Cut Level 2 (CT500-RD-11)
- MAGID PPD520 HighVisibility Nitrix Coated Padded Palm Work Glove Cut Level A5 (PPD520-9)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (9672XL)
- Magid Cut-Resistant Gloves