Shop All Leather Driver's Gloves
Magid
CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5
Mfr # 1244HVL
Zoro # G307461570
product price: $21.89
/pr
$21.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Leather
- Thumb Style Keystone Thumb
- Leather Palm Type Grain
- Cuff Style Slip On Cuff
- Coating Material None
Product Information
- Brand Magid
- MFR # 1244HVL
- Zoro # G307461570
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | L |
Details
Item | Cut Resistant Gloves |
Material | Leather |
Thumb Style | Keystone Thumb |
Leather Palm Type | Grain |
Cuff Style | Slip On Cuff |
Coating Material | None |
Fabric Weight | Medium Weight/Standard |
Glove Hand Style | Driver |
Description
For jobs that require cut protection, the Magid CutMaster HyperonLined HiViz Leather Driver Glove features a premium goatskin leather shell plus a Hyperon knit liner for exceptional comfort and fit and longlasting durability while handling sharp materials
- •Premium grade goatskin leather shell provides dexterity and abrasion resistance
- •Hyperon blend knit liner delivers an optimal fit and dependable cut protection while keeping the wearer cool and comfortable.
- •High-visibility orange fingertips with extended hi-viz print on full index finger for enhanced visibility protection.
- •Hi-viz orange "Watch Your Hands" print on back of hand
- •Shirred elastic on back improves fit
- •Gunn cut pattern increases comfort and dexterity.
- •ANSI Level A5 Cut Resistance, ANSI Level 4 Abrasion Resistance, and ANSI Level 3 Puncture Resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, 18" Height, 24" Width, Rigid Plastic, Employees Only, Landscape, 1824-L-19346 (OS-DS-P-1824-L-19346)
- ULTRATECH UltraTech Ultra-Utility Tray - 18 Gallon Capacity (1034)
- ROCKY Core Waterproof 400G Insulated Outdoor Boot, 105WI (FQ0004754)
- PETRA ROC INC Petra Roc Leg Gaiter, ANSI Class E, Polyester Mesh, Lime/Orange, One Size, 1 Pair (LMGO-CE)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVXL)
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVXXXXL)
- MAGID DuraMaster TB582ET Grain Leather Drivers Glove with Thinsulate Liner, XXL, 12PK (TB582ET-XXL)
- MAGID RoadMaster Grain Cowhide Leather Drivers Glove with Suede Split Leather Back (B5548E-XL)
- MAGID HiViz Watch Your Hands Goatskin Leather Driver Glove (B940EHVM)
- MAGID RoadMaster TB553E Select Cow Grain Leather DriverPalm Patch, L, 12PK (TB553E-L)
- MECHANIX WEAR Drivers, 8, Brown Leather, PR (CWKLD-75-008)
- Magid Gloves & Hand Protection