Shop All Cut-Resistant Sleeves
Magid
CutMaster Aramax XT Sleeve with Thumb Slot and Alligator Clip
Mfr # AX183STAC
Zoro # G7786715
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aramax XT
- Color Yellow/Green
- ANSI/ISEA Cut Level 4
- Thumbslot Yes
Product Information
- Brand Magid
- MFR # AX183STAC
- Zoro # G7786715
- Country of Origin United States
- Category Cut-Resistant Sleeves
Details
Material | Aramax XT |
Color | Yellow/Green |
ANSI/ISEA Cut Level | 4 |
Thumbslot | Yes |
Description
Taking performance up a notch, the Magid CutMaster Aramax XT Sleeves are constructed of Aramax XT Yarn, a unique, engineered blend high performance polyethylene (HPPE), para-aramid, fiberglass and synthetic fibers. Offering up to two times greater cut protection and up to two-and-a-half times greater abrasion resistance than yarns of a similar weight made from 100% para-aramid, CutMaster Aramax XT Sleeves deliver the added level of protection required for metal stamping and metal assembly with its ANSI Cut Level 4 rating.
- •The ultimate in arm protection for workers engaged in glass and metal handling, metal parts and even the most arduous metal stamping operations
- •Aramax XT Yarn delivers unflinching cut and abrasion resistance, comfort and durability
- •Up to two times greater cut protection and up to two-and-a-half times greater abrasion resistance than sleeves of a similar weight made from 100% para-aramid
- •Single-ply construction provides the protection of a two-ply sleeve in the comfort-enhancing construction of a single ply
- •Alligator clip to fasten sleeve to the wearers shirt sleeve
- •Dark yellow/green color hides dirt, reducing disposal and extending wear
- •ANSI Cut Level 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Bib, Overall, Deluxe, Insulated, Large, Reg (B415)
- EDWARDS SIGNALING Vibrating Horn, 24VDC, 0.16A, Gray (875-G1)
- NEVS 3/4" wide x 500" Magenta Labeling Tape (T-75-Magenta)
- OK-1 Back Support, Black, M (OK-SS-5-BLK/BM)
- MAGID MGARD Nylon Mesh 9 Sleeve Cut Level 4 (230-9-BCM)
- MAGID MGARD AeroDex ADS 22 13Ga Extremely Lightweight Cut Resistant Sleeve W Thumb Slot, Cut Level A9 (ADS229STPR)
- MAGID Cotton Sleeve Cut Level 1 (20TUB)
- MAGID Axfr183Spr 18" Fr Aramax Single Ply Sleeves (SWAXFR183SPR)
- MAGID TerryMaster 100 Cotton Terrycloth Sleeves (SLWT-16)
- MAGID TREX Hyperon Sleeve with MForce Defense System Impact ProtectionCut Level A4 (TRXS12BS)
- NATIONAL SAFETY APPAREL Cut Resistant Wristlet, XL, 7 In. L, PR (S01KXS7XXL)
- Magid Abrasion & Cut Resistant Clothing