Shop All Cut-Resistant Sleeves
Magid
CutMaster Aramax XT 24 Sleeve with Thumb Slot Cut Level A6
Mfr # AX243DT
Zoro # G007467643
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 4
- Color Yellow/Green
- Material Aramax XT
- Thumbslot Yes
Product Information
- Brand Magid
- MFR # AX243DT
- Zoro # G007467643
- Country of Origin United States
- Category Cut-Resistant Sleeves
Details
ANSI/ISEA Cut Level | 4 |
Color | Yellow/Green |
Material | Aramax XT |
Thumbslot | Yes |
Description
Taking performance up a notch, the Magid CutMaster Aramax XT Sleeves are constructed of Aramax XT Yarn, a unique, engineered blend high performance polyethylene HPPE, paraaramid, fiberglass and synthetic fibers Offering up to two times greater cut protection and up to twoandahalf times greater abrasion resistance than yarns of a similar weight made from 100 paraaramid, CutMaster Aramax XT Sleeves deliver the added level of protection required for metal stamping and metal assembly with its ANSI Cut Level A6 rating
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 4 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0534BL)
- WOLVERINE Size 9 Men's 6 in Work Boot Steel Work Boots, Black (W211042)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 33 34)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (8PCN7)
- MAGID Cotton Sleeve Cut Level 1 (18TUB-BULK)
- MAGID CutMaster ParaAramidCotton Blended 18 Sleeve Cut Level 3 (KEVCOT18KN)
- MAGID MGARD Black Nylon Mesh Sleeve Cut Level 4 (230-8-BCM)
- MAGID MGARD Nylon Mesh 8 Sleeve Cut Level 2 (230815.5BCM)
- MAGID CutMaster Aramax Aramax Knit Sleeves with Alligator Clip (AXB224SAC)
- MAGID Black Kev Sleeve Double Ply, (BKEV18TS)
- ERGODYNE Ergodyne® ProFlex® 7941 Hi-Vis Cut-Resistant Protective Arm Sleeve, 18", 1 Pair, LIme (17943)
- Magid Cut-Resistant Sleeves