Shop All Cut-Resistant Sleeves
Magid
CutMaster Aramax Aramax Knit Sleeves with Alligator Clip
Mfr # AXB224SAC
Zoro # G607467647
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 3
- Thumbslot No
- Color Black
- Material Aramax
Product Information
- Brand Magid
- MFR # AXB224SAC
- Zoro # G607467647
- Country of Origin United States
- Category Cut-Resistant Sleeves
Details
ANSI/ISEA Cut Level | 3 |
Thumbslot | No |
Color | Black |
Material | Aramax |
Description
Aramax Sleeves are manufactured using Magid 's proprietary Aramax Yarn, a unique, engineered blend of high performance polyethylene HPPE, fiberglass and synthetic fibers Aramax Sleeves possess ANSI Cut Level 3 cut resistance with excellent abrasion resistance, making these sleeves ideal for applications requiring the handling of objects with sharp and jagged edges such as glass and metal
- •Single-ply sleeves provide the cut protection of a two-ply sleeve
- •Aramax yarn is a unique blend of HPPE, fiberglass and synthetic fibers delivering cut and abrasion resistance, comfort and durability
- •Specially engineered to wick away moisture and to allow more air transfer
- •Offers greater protection, enhanced comfort and longer wear compared with styles of similar weight made with 100% para-aramid or HPPE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Boots, 9, R, Black, Composite, PR (12416)
- BRADY SAFEKEY Lockout Padlock Nylon Prpl 1.5" Pla (NYL-PRP-38PL-KD6PK)
- FIBRE-METAL BY HONEYWELL Headgear, Ratchet, Gray, 4In. Crown (F400)
- KLEENGUARD A40 Breathable Back Coverall with Thumb Hole, 2X-Large, White/Blue, 25PK (42528)
- MAGID MGARD NyGuard Blended Sleeves with Thumb Slot Cut Level A2 (NHB22TSGL)
- MAGID MGARD Aramax XT Sleeve with Thumb Slot Cut Level 4 (AX223ST)
- MAGID MGARD Black Nylon Mesh Sleeve Cut Level 4 (2308X12BCM)
- MAGID Black Kev Sleeve Double Ply, (BKEV18TS)
- MAGID MGARD Nylon Mesh Black Sleeve Cut Level 4, 7X13 (230-7X13)
- MAGID M-GARD Para-Aramid Flame Resistant Sleeve with Thumb Slots (KEV18TS)
- MCR SAFETY Steelcore Ii 18 Sleeve (9318)
- Magid Abrasion & Cut Resistant Clothing