Shop All Disposable Gloves
Magid
ComfortFlex, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Hi-Viz Green
Mfr # T9556HV-L
Zoro # G907467385
product price: $13.39
/pk 100, $0.13/ea
$13.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Hi-Viz Green
- Material Nitrile
- Palm Thickness 5 mil
- Length 9.5in
- Latex-Free Yes
Product Information
- Brand Magid
- MFR # T9556HV-L
- Zoro # G907467385
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Size | L |
Length | 9.5in |
Details
Item | Nitrile Disposable Gloves |
Color | Hi-Viz Green |
Material | Nitrile |
Palm Thickness | 5 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Standards | Complies with FDA food handling requirements (21 CFR 177.2600) |
Series | ComfortFlex |
Disposable Glove Grade | Industrial |
Texture Location | Fingertips |
Description
For any singleuse application requiring lightweight protection from fluids, dirt and chemicals, Magid's ComfortFlex COMPLETE T9556HV hiviz green 5 mil powderfree nitrile gloves are engineered to deliver comfort and flexibility at an unmatched value
- •Powder-free nitrile glove reduces concerns of airborne contamination
- •Hi-Viz green enhances visibility and allows for color-coding
- •Ideal combination of thickness and dexterity
- •Textured fingers for enhanced grip
- •Useful for a majority of single-use applications
- •Rolled cuff prevents tearing when donning the glove
- •Great alternative for individuals with latex allergies
- •Complies with FDA food handling requirements (21 CFR 177.2600)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROWASH Refill Bottles For 75 Series Eyewash Sta (AW16OZEPUS)
- TIMBERLAND PRO Size 10 Men's Hiker Boot Composite Boot, Black (TB0A1ZC9001)
- DELTA PLUS Safety Reader Glasses, Hardcoat (RX500C - 1.0)
- WELLS LAMONT Mechanics Gloves, M, Black, Heavy Duty Ribbed Knit Fabric (7701M)
- MAGID ComfortFlex, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Hi-Viz Green (T9556HV-XL)
- MAGID ComfortFlex, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Hi-Viz Green (T9556HV-M)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (T9558-XS)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (T9559-S)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (T9559-M)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Powder-Free, 2XL, 100 PK, Black (T9559-XXL)
- AMMEX Nitrile Disposable Gloves, 5 Palm, Nitrile, XL, 100 PK, Black (GPNB48100)
- Magid Gloves & Hand Protection