Shop All Disposable Gloves
Magid
ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Powder-Free, 2XL, 100 PK, Black
Mfr # T9559-XXL
Zoro # G707467332
product price: $13.39
/pk 100, $0.13/ea
$13.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nitrile
- Palm Thickness 5 mil
- Length 9.5in
- Powdered/Powder-Free Powder-Free
- Series ComfortFlex COMPLETE
Product Information
- Brand Magid
- MFR # T9559-XXL
- Zoro # G707467332
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Size | 2XL |
Length | 9.5in |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 5 mil |
Powdered/Powder-Free | Powder-Free |
Series | ComfortFlex COMPLETE |
Disposable Glove Grade | Industrial |
Description
For any singleuse application requiring lightweight protection from fluids, dirt and chemicals, Magid's ComfortFlex COMPLETE BK powderfree, black disposable nitrile gloves are ideal for hiding dirt and stains
- •Powder-free nitrile glove eliminates concerns of airborne contamination
- •Ideal combination of thickness and dexterity
- •Useful for the majority of single-use applications
- •Rolled cuff to prevent tearing when donning the glove
- •Complies with FDA food handling requirements (21 CFR 177.2600)
- •Black color makes these ideal for dirty jobs such as in print shops and painting
- •100 gloves per dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Kinco Lined Grain Cowhide Driver Gloves (98RL-XL)
- 3M PELTOR Earmuffs X1/X2 Probed Test Cushio (393-3001-2)
- RADIANS Radians RWG51 KAMORI(TM) White Grain Goat Skin Work Glove (RWG51M)
- TILSATEC Cut Resistant Driver Gloves, A6 Cut Level, Uncoated, 9, 1 PR (TTP203-090)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (T9558-S)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (T9558-M)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (T9558-XS)
- MAGID ComfortFlex, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Hi-Viz Green (T9556HV-XL)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (T9558-L)
- MAGID ComfortFlex, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Hi-Viz Green (T9556HV-M)
- ANSELL HaloKote DSK, Latex Exam Gloves, 12 mil Palm, Latex, Powder-Free, L, 50 PK, Green (DSK)
- Magid Gloves & Hand Protection