Shop All Cold Weather Caps, Hats & Liners
Magid
Chicago Protective Apparel 6 oz NFPA 70E Compliant ArcRated Balaclava
Mfr # KN51NFPA
Zoro # G007469814
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Fabric Weight 6 oz.
- Material Nomex
Product Information
- Brand Magid
- MFR # KN51NFPA
- Zoro # G007469814
- Country of Origin United States
- Category Cold Weather Caps, Hats & Liners
Details
Item | Arc Clothing |
Color | White |
Fabric Weight | 6 oz. |
Material | Nomex |
Description
Magid KN51NFPA 6 oz NomexLenzing FR Blend Knit Hood offers heat and flame protection while keeping the body dry and cool This white heat protective hood KN51NFPA is flame resistant with long cut style to offer maximum protection for the face and head Face and head area is 2ply, while bib is single ply This flame resistant knit hood also meets NFPA 1971 requirements, and is 101 calcm
- •White
- •Nomex /Lenzing FR blended knit hood
- •Flame resistant
- •Heat protection
- •Breathable material keeps body dry and cool
- •Long cut style for maximum protection
- •Face and head area is 2-ply
- •Bib area is single ply
- •Meets NFPA 1971 requirements
- •10.1 cal/cm2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Fire-Resistant Back Support, Green, L (SPFRL)
- RED KAP Navy Cotton Coveralls (CC14NV RG 58)
- SUPERIOR MARK Floor Marking Border Tape, 2in, Fire Extinguisher Border, 2in, Rubber (IN-40-908)
- BOOST EYEWEAR Reading Glasses, Traditional Black Frames, Comfort Spring Loaded Hinges, 6PK (26100)
- MAGID FR 6 oz Nomex Balaclava (NOM20)
- MAGID FR Flannel Winter Hat Liner (RG200)
- MAGID AR Defense 65 oz NFPA 70E CAT2 Compliant ArcRated Balaclava (ARH650-GY)
- JACKSON SAFETY AA-7 Windgard Head Protection (16756)
- MUTUAL INDUSTRIES Hard Hat, 3 PK (M13450)
- HEAT FACTORY Beanie Cap, Orange, Universal (586-BO)
- N-FERNO BY ERGODYNE Trapper Hat, Over the Head, L/XL, Black (6802ZI)
- Magid Cold Weather Caps, Hats & Liners