Shop All Chain Saw Chaps
Magid
Chainsaw Chaps, General Workwear, 27" Waist Size
Mfr # CHADGS27
Zoro # G008109061
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Waist Size 27in
Product Information
- Brand Magid
- MFR # CHADGS27
- Zoro # G008109061
- Country of Origin China
- Category Chain Saw Chaps
Dimensions
Fits Waist Size | 27in |
Size | 27" |
Details
Item | General Workwear |
Description
The Magid MGard with AeroDex Technology Long Chap with Adjustable Waist and Leg Straps is a game changer for extreme cut hazards This Aerodex chap provides the highest levels of protection with unmatched comfort and range of motion Laundering Instructions Garments are machine washable using soap or detergent The recommended water temperature is 3540C95104F Air dry or tumble dry with a low temperature setting Do not use bleach Do not dry in direct sunlightx000D
- •A game changer for extreme cut hazards, AeroDex(R) provides the highest levels of protection with unmatched comfort and range of motion
- •Lightweight AeroDex(R) engineered yarn delivers breathable protection that is up to 30% lighter than comparable garments on the market
- •Specialty construction provides unprecedented protection in critical areas of the body
- •Heavy duty adjustable straps with quick release buckle closures
- •27" length
- •ANSI Level A9 Cut Resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Exit Sign For Parking Lots, 12 in H, 12 in W, Aluminum, Square, English, T1-1915-EG_12x12 (T1-1915-EG_12x12)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 38/32 (10012555)
- SANITA PLUME Women's Closed Back Clog in Floral Motif, Size 8.5-9, PR (450916 -090-40)
- GUARDIAN EQUIPMENT Xxl Black Mesh Fall Protection Vest (02640)
- HUSQVARNA Chainsaw Pants - Medium 32-34in Waist, 32in Length (HCP-32-34-32)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 24 in to 50 in Waist Size, 39 in Length (WELJE94239)
- DELTA PLUS Chainsaw Protection, High-Visibility Yellow, Nylon, Spandex, Size L 35 to 41 in Waist Size (WELJEAP2L31)
- CRACKSHOT Snake Chapz Khaki Tan-Nylon - Reg/Stky (R-3973)
- OREGON Orange Apron Chainsaw Safety Chaps, Size 36 (564132-36)
- HUSQVARNA Chainsaw Pants - Large 36-38in Waist, 32in Length (HCP-36-38-32)
- DELTA PLUS Chainsaw Chaps, Orange, Prolar, 12.3 Length (JE-9136Z)
- Magid Abrasion & Cut Resistant Clothing