Shop All Cut-Resistant Sleeves
Magid
Axfr183Spr 18" Fr Aramax Single Ply Sleeves
Mfr # SWAXFR183SPR
Zoro # G2468150
product price: $12.49
/pr
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 18"
- Material Aramax
- ANSI/ISEA Cut Level 3
Product Information
- Brand Magid
- MFR # SWAXFR183SPR
- Zoro # G2468150
- Country of Origin Unknown
- Category Cut-Resistant Sleeves
Dimensions
Length | 18" |
Details
Item | Vend Ready Clothing |
Material | Aramax |
ANSI/ISEA Cut Level | 3 |
Description
Magid Axfr183Spr 18" Fr Aramax Single Ply Sleeves Are 3" Wide Knit Tubing Sleeves. The Ends Feature Overedged Rubtape In Yellow. Shrink-Wrapped For Vending Use.,
- •3" wide
- •Cut Level 3
- •Single ply
- •Shrink-wrapped for vending use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Retrieval Full Body Harness, M/L, Polyester (1161567)
- JAFRIB Fire Hose, 100 ft. L, Yellow, 2-1/2" dia. (G50H25RY100N)
- CARHARTT Size 10 Men's Western Boot Steel Work Boot, Brown/Black (CMP1258)
- MASTER LOCK Lockout Padlock, KA, Green, 1-1/4"H (3KALHGRN-0491)
- MAGID MGARD NyGuard Blended Sleeves with Gusset Cut Level A2 (NHB22GXL)
- MAGID MGARD Nylon Mesh 9 Sleeve Cut Level 4 (230-9-BCM)
- MAGID CutMaster Para-Aramid Extra Wide Sleeve with Thumb Slot - Cut Level 4 (KEV18WTS1)
- MAGID CutMaster ParaAramidCotton Blended 18 Sleeve Cut Level 3 (KEVCOT18KN)
- MAGID MGARD ADS 18 Cut Resistant Sleeves Cut Level A6 (ADS-18BSTPR)
- MAGID Seamless Cut Resistant FR Sleeves w/ Elastic Thumb Strap, 18" Length (KEV18ETW)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (SKC-24H)
- Magid Cut-Resistant Sleeves