Shop All Insulating Gloves
Magid
A.R.C.™ M01 Class 0 Yellow Rubber Electrical Insulating Gloves, 9
Mfr # M-0-11-Y-9
Zoro # G2448386
product price: $60.79
/pr
$60.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
Product Information
- Brand Magid
- MFR # M-0-11-Y-9
- Zoro # G2448386
- Country of Origin Malaysia
- Category Insulating Gloves
Details
Color | Yellow |
Item | Electrical Gloves |
Description
Manufactured Using Only The Finest Natural Rubber Latex, Magid A.R.C. Rubber Insulating Low Voltage Electrical Gloves Offer Superior Dielectric Properties, Increased Durability, Flexibility, Comfort And Physical Strength. Their Contoured Shape Helps Reduce Hand Fatigue, Minimize Chafing And Includes A Rolled Cuff For Easy On/Off. These Class 0 Gloves Provide Low Voltage Protection Up To 1,000 Volts Ac/1,500 Volts Dc. Magid A.R.C. Rubber Insulating Gloves Now Feature Ultra-Thin Rear Labels That Are Flush With The Back Of The Glove, Improving Longevity And Comfort. All Glove Configurations Meet Or Exceed The Respective Requirements Of Current Astm D120-09 Specifications, Osha 29C Fr 1910.269 Regulations And Nfpa 70E Standards. Please See The Optional Accessories Tab Above For More Information Or To Purchase The Recommended Powermaster Leather Protector Gloves. Magid Has An Electrical Glove Testing Program, Please Vist Our Electrical Glove Testing Page For More Information.,9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Red, 1-1/2"H, PK3 (72 HB/40-40 KAx3 Red)
- 3M 3M SAFETY GLASSES IR CLR (90212-HZ4)
- OPTIC MAX Gray Shaded Safety Glasses, Full Polycarbonate Lens (100G/NL)
- MCR SAFETY Mechanics Gloves, XL, Black (935CHXL)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-9)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-11)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-10)
- MAGID PowerMaster 60611PS 12 High Voltage Leather Protector Gloves (60611PS-9)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-85)
- MAGID PowerMaster 60606PIO 13 High Voltage Leather Protector Gloves (60606P-IO-10)
- OBERON Rubber Electrical Glove Leather Protectors, Size 9 (LP-GA-10-9)
- Magid Gloves & Hand Protection