Shop All Flame Resistant & Arc Flash Jackets & Coats
Magid
ARC 9 oz NFPA 70E Compliant ArcRated Jacket, XL
Mfr # N1530-XL
Zoro # G307467749
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Magid
- MFR # N1530-XL
- Zoro # G307467749
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | XL |
Description
Magid N1530 ARC ArcResistant Jacket is flame resistant and specially treated and constructed with Nomex thread to protect workers from Arc flash hazards The N1530 arc flash hazard jacket meets the following standards NFPA 70E HRC 2 100 calcm , ASTM F150602A, and ASTM F1959MF1959M99 This navy blue N1530S NFPA protective jacket is made of 9 ozyd 100 cotton twill fabric and features one upper left patch pocket found inside, concealed front and wrist snap closures and mandarin collar for added protection
- •Navy Blue
- •Nomex thread to protect from Arc flash hazards
- •Flame resistant
- •9 oz/yd2 100% cotton twill fabric
- •Inside upper left patch pocket
- •Concealed front and wrist snap closures
- •Mandarin collar
- •NFPA 70E HRC 2 compliant (10 cal/cm2), ASTM F1506-02A, and ASTM F1959M/F1959M-99 safety standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Pickup Tl Telescp Mag, 2593 (2593)
- MR. CHAIN Plastic Chain, 1 1/2" x 100 ft., Silver (30008-100)
- ARCLITE Arc Rated Rain Jacket, XL (1503JFOX)
- UTILITY PRO High-visibility Polyester Hi-Vis Bomber size UHV575-XL (UHV575-XL)
- MAGID ARC 9 oz NFPA 70E Compliant ArcRated Jacket, 3XL (N1530-3XL)
- MAGID ARC 9 oz NFPA 70E Compliant ArcRated Jacket, 4XL (N1530-4XL)
- MAGID ARC 9 oz NFPA 70E Compliant ArcRated Jacket, XXL (N1530-XXL)
- MAGID HC12DHN DualHazard 120 oz FR ZipFront Hoodie (HC12DHNM)
- MAGID SparkGuard 1830LS Green Flame Resistant Standard Weight Jacket with Grey Leather Sleeves, XXL (1830LS-XXL)
- MAGID SparkGuard Green Flame Resistant Standard Weight Jacket, XL (1830-XL)
- BIG BILL Bomber Jacket Shell, Blue, XLT (L495US9-XLT-BLR)
- Magid Flame Resistant & Arc Flash Jackets & Coats