Shop All Flame Resistant Hoods
Magid
85 oz Navy Blue Vinex Flame Resistant Snood
Mfr # VXSNOODVE
Zoro # G507469505
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards CAT 2
- Material Nomex
- Color Blue
Product Information
- Brand Magid
- MFR # VXSNOODVE
- Zoro # G507469505
- Country of Origin United States
- Category Flame Resistant Hoods
Details
Item | Clothing |
Standards | CAT 2 |
Material | Nomex |
Color | Blue |
Description
The Magid OASNOODVE is designed to keep your head safe when working in highheat environments This hood is constructed from durable 85 oz flame resistant Vinex fabric that can withstand and protect against flames and sparks
- •Flame resistant snood protects your head from heat and flames
- •Constructed from 8.5 oz. flame resistant Vinex fabric
- •Hook and loop closure for enhanced comfort and fit
- •Designed for working in high-heat environments
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Slash Pocket Jacket JT22BK LN XL (JT22BK LN XL)
- MIDWEST QUALITY GLOVES MED Ladies Sued Gloves (534M2)
- ACCUFORM Poster, Guidelines For Forklift, 18 x 24 (SP124481L)
- LYLE Decal, Danger Eye Protection, 10 x 7", Sign Material: Recycled Aluminum (LCU4-0589-NA_10X7)
- MAGID Aluminized Carbon Kevlar Hood, (H03NA05)
- MAGID FlameResistant 100 Cotton Sateen Snood (SNOODS)
- MAGID SparkGuard Twill Hood with a Nylon Hook and Loop Closure (280HDVEL)
- MAGID FR White MetaAramidLenzing Blend Balaclava (HDKNFR6)
- OBERON Adapters For Oberon Slotted Hd Cap (SF5000)
- SHUBEE SUPERBEE SHOE COVER DARK BLUE 40PR (C SB SC BEE 289)
- STEINER INDUSTRIES FR Cotton Welding Hood, , Hook and Loop (13611)
- Magid Arc Flash and Flame Resistant Clothing