Shop All Welding Jackets
Magid
1530RF Green ArcRated 90 oz Cotton Relaxed Fit Jacket, XL
Mfr # 1530RF-XL
Zoro # G707461477
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Flame Resistant 100% Cotton
- Closure Type Snap
- Standards NFPA 70E HRC/CAT 2 ASTM D6413NPFA 70E CAT2
- Product Type Jackets
- Fabric Weight 9 oz.
Product Information
- Brand Magid
- MFR # 1530RF-XL
- Zoro # G707461477
- Country of Origin Philippines
- Category Welding Jackets
Dimensions
Size | XL |
Details
Item | Arc Clothing |
Material | Flame Resistant 100% Cotton |
Closure Type | Snap |
Standards | NFPA 70E HRC/CAT 2 ASTM D6413NPFA 70E CAT2 |
Product Type | Jackets |
Fabric Weight | 9 oz. |
Pockets | Yes |
Closure | Snaps |
Cuff Style | Snap Closure |
Color | Green |
Description
Magid ARC 1530RF ArcResistant Jacket is flame resistant and specially treated and constructed with Nomex thread to protect workers from Arc flash hazards The 1530RF jacket meets the following standards NFPA 70E HRC 2 100 calcm , ASTM F150602A, and ASTM F1959MF1959M99 This green jacket is made of 9 ozyd 100 cotton sateen fabric and features one inside upper left patch pocket concealed front and wrist snap closures and mandarin collar for added protection
- •Green
- •Relaxed fit
- •Nomex thread to protect from Arc flash hazards
- •Flame resistant
- •9 oz/yd2 100% cotton sateen fabric
- •Inside upper left patch pocket
- •Concealed front and wrist snap closures
- •Mandarin collar
- •NFPA 70E HRC 2 compliant (10 cal/cm2), ASTM F1506-02A, and ASTM F1959M/F1959M-99 safety standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP 12-3/5" Chemical Resistant Gloves, Neoprene/Latex, S, 12PK (52-3670/S)
- MCR SAFETY Glasses, Yukon XL Clear Uncoated Boxed, 12PK (9800XLB)
- QUICK DAM Flood Barrier 10Ft (QD610-1ES)
- MCR SAFETY Pigskin Driver Red Fleece Lined, 2XL, PK12 (3451XXL)
- MAGID Weld Pro Flame Resistant 30 Leather Jacket, XXXL (106T-XXXL)
- MAGID 1837Grtw Fr Welding Jacket W/Ansi Cut Level 4 Sleeves And Fr Mesh Back (1837GRTW-L)
- MAGID 1837Grtw Fr Welding Jacket W/Ansi Cut Level 4 Sleeves And Fr Mesh Back (1837GRTW-2XL)
- MAGID Ind2530Hv Arc-Rated 12 Oz. 100% Fr Cotton Jacket W/Hi-Viz Stripes, Lg (IND2530HV-L)
- LINCOLN ELECTRIC Welding Jacket, Khaki, L, 33 in. L (KH840L)
- STEEL GRIP Spats, Leather, Adjustable Ankle Straps, PR (CL 7250 BC)
- STEINER Welding Jacket, 30", Blue, XL, 9FR (1150-X)
- Magid Welding Jackets