Shop All Current Probes
Magic
RS232 to USB Adaptor
Mfr # USB100
Zoro # G2582912
original price:
$49.79
8% off
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes CD with Drivers and Instructions
- Features 6 ft. Adaptor Cable, Converts the RS232 Serial Interface So It Can Be Used with A USB Port
- For Use With Virtually any Product that has an RS 232 Serial Interface
- Manufacturers Warranty Length 6 Months
- Compatible with Manufacturer Model Number RS 232 Serial
Product Information
- Brand Magic
- MFR # USB100
- Zoro # G2582912
- UPC # 793950211007
- Country of Origin Taiwan, Province of China
- Category Current Probes
Dimensions
Manufacturers Warranty Length | 6 Months |
Manufacturer Warranty Length | 6 mo |
Cable Length | 1 m |
Details
Item | RS232 to USB Adaptor |
Includes | CD with Drivers and Instructions |
Features | 6 ft. Adaptor Cable, Converts the RS232 Serial Interface So It Can Be Used with A USB Port |
For Use With | Virtually any Product that has an RS 232 Serial Interface |
Compatible with Manufacturer Model Number | RS 232 Serial |
CAT Safety Rating | Not Rated |
Product Type | RS232 to USB Adaptor |
Compatible with Manufacturer Part Number | RS 232 Serial |
Compatible with Manufacturer Model Number [NEW] | RS 232 Serial |
Compatible Manufacturer Part Number | RS 232 Serial |
Compatible Manufacturer Model Number | RS 232 Serial |
For Use with Mfr. Model Number | RS 232 Serial |
For Use With Mfr. Model Number | RS 232 Serial |
Description
RS232 to USB Adaptor, CAT Safety Rating Not Rated, Compatible with Manufacturer Model Number RS 232 Serial, Includes CD with Drivers and Instructions, Product Type RS232 to USB Adaptor, Cable Length 1 m, Manufacturer Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Waterproof Digital Soil Thermometer, 8 Inch (00-D In Soil)
- MEGGER Hand Cranked Megohmmeter, 1000VDC (MJ159)
- KESTREL Anemometer, 118 to 7874 fpm (0810)
- WINTERS Pressure Gauge, 0 to 35 in wc, 1/4 in MNPT, Black (PLT35)
- FLUKE AC Flexible Current Probe, 6000 Amps AC (I17XX-FLEX6KIP/4PK)
- FLUKE AC Clamp On Current Probe, 10/100/1000A (Fluke-i1000S)
- FLUKE AC/DC Clamp On Current Probe, 0.1 to 100A (80I-110S)
- FLUKE AC Flxbl Current Probe, 1500A, 12inJaw, PK3 (I17XX-FLEX153P/WWG)
- FLUKE Replacement for Fluke T5-1000 (T5-1000 FLUKE)
- FLUKE AC Flxbl Current Probe, 3000A, 24inJaw, PK3 (I17XX-FLEX3K3P/WWG)
- FLUKE AC Flexible Current Probe, 20/200/2000A (Fluke-i2000 FLEX)
- Magic Current Probes