Shop All Office Tape
Magic Mounts
Removable Mounting Tape, 1in x 72in, PK6
Mfr # 3239
Zoro # G0579594
product price: $38.99
/pk 6, $6.50/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 6 rolls mounting tape
- Recommended Grade Grade K+
- Color White
- Recommended Age 5+ Years
Product Information
- Brand Magic Mounts
- MFR # 3239
- Zoro # G0579594
- UPC # 194629043217
- Country of Origin United States
- Category Office Tape
Details
Includes | 6 rolls mounting tape |
Recommended Grade | Grade K+ |
Color | White |
Recommended Age | 5+ Years |
Description
Teachers will love this strong holding removable tape for large projects. Won't remove paint or tear paper. Strong bonding adhesive adheres to most surfaces. Tape is remarkably removable and acid free. Cut to size required for larger applications. Each roll measures 1" x 72". Sold as a pack of 6 rolls.
• Remarkably removable adhesive
• Works on most wall surfaces
• Acid free
• 1" x 72" Roll
• Teacher Tested & Approved
• Remarkably removable adhesive
• Works on most wall surfaces
• Acid free
• 1" x 72" Roll
• Teacher Tested & Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Fabric Markers, Fine Line, 10 Colors, 80 Count (BIN588215)
- MOOLAH Counterfeit Money Detector Pen, Pack of 3 (729525)
- BUSINESS SOURCE 2-Pocket Folders- 125 Sh. Cap.- 11in.x8-.50in.- Assorted (BSN78502)
- BOSTITCH Heavy-Duty Stapler, 60 Sht Capacity, 2-1/2"x9-1/4"x5-1/4", BK (BOS03201)
- MAGIC MOUNTS Removable Tabs, 0.5" x 0.5", 480 Per Pack, PK3 (3225)
- MAGIC MOUNTS Removable Mounting Tape, 1in x 48in, PK6 (3238)
- MAGIC MOUNTS Removable Mounting Tape 0.75" x 18ft Per Rolls, PK2 (3241)
- MAGIC MOUNTS Removable Mounting Tabs, 0.5in x 0.5in, PK960 (3221)
- MAGIC MOUNTS Removable Mounting Tabs, 1/2in x 1/2in, PK768 (3220)
- MAGIC MOUNTS Removable Chart Tabs, 1" x 1", 80 Per Pack, PK3 (3227)
- SCOTCH Magic Tape, 3/4 x 300 in. (105)
- Magic Mounts