Shop All Hook & Loop Squares
Magic Mounts
Reclosable Fastener Shape, Square, Acrylic Adhesive, 7/8 in, 7/8 in Wd, White, 180 PK
Mfr # 3249W
Zoro # G604589687
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type Acrylic Adhesive
- Backing Material Nylon
- Width 7/8 in
- Length 7/8 in
Product Information
- Brand Magic Mounts
- MFR # 3249W
- Zoro # G604589687
- UPC # 194629072217
- Country of Origin United States
- Category Hook & Loop Squares
Dimensions
Width | 7/8 in |
Length | 7/8 in |
Details
Item | Reclosable Fastener Shape |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | Acrylic Adhesive |
Backing Material | Nylon |
Hook and Loop Shape | Square |
Color | White |
Description
Convenient pre-cut squares.
• Strong bonding fastener
• Adhesive holds tight to most surfaces
• Allows easy removal of attached items
• Each square measures 7/8"
• 60 sets per pack, sold as 3 packs, 180 sets total
• Strong bonding fastener
• Adhesive holds tight to most surfaces
• Allows easy removal of attached items
• Each square measures 7/8"
• 60 sets per pack, sold as 3 packs, 180 sets total
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS M5 x 50mm Dowel Pins DIN 6325 /Alloy Steel/Bright Finish , 100PK (PIN6325DIN05050M6P)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Torx Drive, 55 PK (56044)
- NEWPORT FASTENERS 1/4"-28 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 100 PK (116745-100)
- AMPG Coupling Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 1-1/2 in Lg, 3/8 in Hex Wd (NUT6511024RL)
- SCOTCH Reclosable Fastener Shape, Square, Rubber Adhesive, 1 in, 1 in Wd, Clear, 6 PK (RFD7020)
- VELCRO BRAND Reclosable Fastener Shape, Square, Rubber Adhesive, 2 in, 2 in Wd, Black, 50 PK (2X2KIHLM)
- 3M Reclosable Fastener Shape, Square, Acrylic Adhesive, 1 in, 1 in Wd, Black, 100 PK (1-1-100-SJ3530/SJ3531)
- VELCRO BRAND Hook and loop Strips 3-1/2 in. L 4 pk (90076)
- VELCRO BRAND Velcro, STICKY-BACK FASTENERS, REMOVABLE ADHESIVE, 0.88in X 0.88in, BLACK, 12PK (90072)
- 3M Reclosable Fastener Shape, Square, Rubber Adhesive, 1 in, 1 in Wd, Black, 100 PK (1-1-100-SJ3532N/SJ3533N)
- VELCRO BRAND Reclosable Fastener Shape, Square, Acrylic Adhesive, 1 in, 1 in Wd, Black, 50 PK (G1X1K72)
- Magic Mounts Hook & Loop Squares