Shop All Lab Ice Buckets
Magic
Ice Bucket with Lid, Blue, 2.5L
Mfr # M16807-2001
Zoro # G5030864
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane Foam
- Color Blue
- Overall Height 7.06 in
- Overall Diameter 10.56 in
- Min. Temp. Rating -196 Degrees C
Product Information
- Brand Magic
- MFR # M16807-2001
- Zoro # G5030864
- UPC # 024140920776
- Country of Origin India
- Category Lab Ice Buckets
Dimensions
Overall Height | 7.06 in |
Overall Diameter | 10.56 in |
Details
Item | Ice Bucket with Lid |
Material | Polyurethane Foam |
Color | Blue |
Min. Temp. Rating | -196 Degrees C |
Volume | 2.5 L |
Max. Temp. Rating | 100 Degrees C |
Description
Ice Bucket with Lid, Polyurethane Foam, Blue, Overall Height 7.06 in, Overall Diameter 10.56 in, Volume 2.5 L, Min. Temp. Rating -196 Degrees C, Max. Temp. Rating 100 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM CHEMICAL KOH 0.1N 500ML (LC193001)
- ARGOS TECHNOLOGIES Divider Box, for Mfr. No R3016A, PK12 (R3019)
- TRICORBRAUN 16 Oz Pet Pinch Clear, Square, 43Tamper Evident, Juice, W/ Green P/P Tamper Evident Closure (141686)
- UNITED Support Stand And Rings, 18in, 5/16in, Stl (SET462)
- MAGIC Ice Bucket with Lid, Blue, 4L (M16807-4001)
- MAGIC Ice Bucket with Lid, Red, 4L (M16807-4003)
- SP BEL-ART Magic Touch 2 Ice Pan, Mini with Lid, 1 (M16807-1101)
- GLOBE SCIENTIFIC Ice Bucket With Cover, 2.5 Liter, Blue (455010B)
- HEATHROW SCIENTIFIC Ice Bucket, Round, 4L, Black (HS28714K)
- Magic Labware