Shop All Kitchen Cleaners
This Product is Discontinued
Magic
Cooktop Cleaner, 16 oz. (Discontinued)
Mfr # 3061
Zoro # G5060036
This Product is Discontinued
Key Features
- Cleaner Container Type Bottle
- Cleaner Container Size 16 oz
- Fragrance Unscented
- Recommended Dilution Ready to Use
- Primary Chemical None
Product Information
- Brand Magic
- MFR # 3061
- Zoro # G5060036
- UPC # 070048018596
- Country of Origin Unknown
- Category Kitchen Cleaners
Dimensions
Cleaner Container Size | 16 oz |
Size | 16 oz. |
Degreaser Container Size | 16 oz. |
Container Size | 16 oz |
Details
Cleaner Container Type | Bottle |
Fragrance | Unscented |
Recommended Dilution | Ready to Use |
Primary Chemical | None |
Standards | EPA, FDA, ISO9001, OSHA, UL, USDOT |
Cleaner Form | Liquid |
Includes Chemical | None |
Cleaner Chemical Product Grouping | Grill, Range and Oven Cleaners |
Container Type | Bottle |
Flash Point | Greater Than 200 Degrees F |
Item - Grill, Range, and Oven Cleaners | Cooktop Cleaner |
VOC Content | 0 % |
Net Weight | 16 oz. |
Item | Cooktop Cleaner |
Degreaser Container Type | Bottle |
Surfaces for Use On | Hard Nonporous Surfaces |
Description
Cooktop Cleaner, Container Type Bottle, Container Size 16 oz, Cleaner Form Liquid, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Standards EPA, FDA, ISO9001, OSHA, UL, USDOT, Flash Point Greater Than 200 Degrees F, Primary Chemical None, Product Series No Series, Recommended Dilution Ready to Use, Surfaces for Use On Hard Nonporous Surfaces, VOC Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.