Shop All Microwaves
Magic Chef
White Consumer Microwave 1.6 cu. ft.
Mfr # MCM1611W
Zoro # G0415923
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Microwave Style Countertop
- Cooking Wattage 1100
- Oven Capacity 1.6 cu. ft.
- Outside Width 21.80"
- Outside Height 12.80"
Product Information
- Brand Magic Chef
- MFR # MCM1611W
- Zoro # G0415923
- UPC # 665679005925
- Country of Origin China
- Category Microwaves
Dimensions
Outside Width | 21.80" |
Outside Height | 12.80" |
Outside Depth | 17.90" |
Details
Microwave Item | Consumer |
Microwave Style | Countertop |
Cooking Wattage | 1100 |
Oven Capacity | 1.6 cu. ft. |
Item | Microwave |
Mounting Style | Countertop |
Color | White |
Power Levels | 10 |
Microwave Turntable | Yes |
Description
The Magic Chef 1.6 Cubic-ft. Countertop Microwave is a streamlined amenity for the kitchen. The beautifully designed microwave oven customizes cooking to perfection. It also features 11 power levels and auto cook and defrost menus. This white microwave requires 4 in. of clearance on all sides for venting as well as cord clearance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEURIG COFFEE K-CUP REGULR 24PK (5000330069)
- DYNAMIC MIXER S-Blade Dyn For - Part# 3504Ng (3504NG)
- ALTO-SHAAM Odor Guard Filter (FI-25866)
- GROEN Signal Light 24V Red (116383)
- MAGIC CHEF White Consumer Microwave 1.3 cu. ft. (MCM1310W)
- COMMERCIAL CHEF 1.6 Cu. Ft. Countertop Microwave with Touch Controls & Digital Display, Black Microwave (CHM16MB6)
- COMMERCIAL CHEF 1.1 Cu Ft Microwave Oven with 10 Power Levels, White (CHCM11100W)
- COMMERCIAL CHEF Countertop Microwave, 1.1 Cubic Feet, Black With Stainless Steel Trim (CHCM11100SSB)
- ZORO SELECT Black Consumer Microwave 1.10 cu ft 1000 Watts (40GR47)
- AVANTI 1.5 cu. ft. Microwave Oven, Digital, White (MT150V0W)
- SHARP White Consumer Over Range Microwave 1.5 cu. ft. (R1211T)
- Magic Chef Microwaves