Shop All Kitchen Faucets
Magellan
Manual, 8" Mount, 4 Hole FB798SP 8" Centerset Kitchen Faucet with
Mfr # FB798SP
Zoro # G3066928
product price: $97.47
/ea
Free Shipping & Returns
$97.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 4
- Mounting Hole Center to Center 8"
- Finish Brushed Nickel
- Number of Handles 2
- Faucet Operation Manual
Product Information
- Brand Magellan
- MFR # FB798SP
- Zoro # G3066928
- UPC # 663370292590
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 4 |
Mounting Hole Center to Center | 8" |
Finish | Brushed Nickel |
Number of Handles | 2 |
Faucet Operation | Manual |
Handle Type | Lever Handle |
Mounting Type | Centerset Mount |
Item | FB798SP 8" Centerset Kitchen Faucet with |
Description
Item FB798SP 8 In. Centerset Kitchen Faucet with
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Bevel Seat T304 SS Cap (16A1.5)
- ZORO SELECT 1-1/4" Female NPT x Female NPT Malleable Iron Union Class 300 (1LCA8)
- SMITH-COOPER Square Plug, Cored, 2", 125, Brz Nl (4385006510)
- FEBCO Relief Valve Repair Kit, 1-1/2 to 2 In (905056)
- MAGELLAN Manual, 8" Mount, 4 Hole FB791SP 8" Centerset Kitchen Faucet with (FB791SP)
- MAGELLAN Manual, 4" Mount, 2 Hole KB491 Bar Faucet (KB491)
- MAGELLAN Manual, 4" Mount, 2 Hole KB495 4" Centerset Bar Faucet (KB495)
- MAGELLAN Manual, 4" Mount, 2 Hole KB498 4" Centerset Bar Faucet (KB498)
- MAGELLAN Manual, 6" Mount, 2 Hole KS213SN 6" Adjustable Center Wall Mount (KS213SN)
- MAGELLAN Manual, 4" Mount, 2 Hole KB491ADA 4" Center Bar Faucet, w/ADA H (KB491ADA)
- BIO BIDET FLOW Motion Sensor Kitchen Faucet in Oil Rubbed Bronze (UP7000ORB)
- Magellan Kitchen Faucets