Shop All Kitchen Faucets
Magellan
Manual, 8" Mount, 4 Hole FB791SP 8" Centerset Kitchen Faucet with
Mfr # FB791SP
Zoro # G3067025
product price: $81.22
/ea
Free Shipping & Returns
$81.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 4
- Mounting Hole Center to Center 8"
- Finish Polished Chrome
- Number of Handles 2
- Faucet Operation Manual
Product Information
- Brand Magellan
- MFR # FB791SP
- Zoro # G3067025
- UPC # 663370292576
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 4 |
Mounting Hole Center to Center | 8" |
Finish | Polished Chrome |
Number of Handles | 2 |
Faucet Operation | Manual |
Handle Type | Lever Handle |
Mounting Type | Centerset Mount |
Item | FB791SP 8" Centerset Kitchen Faucet with |
Description
Item FB791SP 8 In. Centerset Kitchen Faucet with
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Reducing Adapter, 466 psi at 200F (7032R 3/4X1/2)
- YELLOW JACKET Tubing Cutter, 1" to 1-5/8" Cut Cap. (60102)
- ZORO SELECT 1/2" x 1/4" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (1MNG8)
- ZSI 2HoleCushionedClampTubeS21/8InL4 15/32In (034MS040)
- MAGELLAN Manual, 4" Mount, 2 Hole KB495 4" Centerset Bar Faucet (KB495)
- MAGELLAN Manual, 8" Mount, 4 Hole FB798SP 8" Centerset Kitchen Faucet with (FB798SP)
- MAGELLAN Manual, 4" Mount, 2 Hole KB491 Bar Faucet (KB491)
- MAGELLAN Manual, 6" Mount, 2 Hole KS213SN 6" Adjustable Center Wall Mount (KS213SN)
- MAGELLAN Manual, 4" Mount, 2 Hole KB498 4" Centerset Bar Faucet (KB498)
- MAGELLAN Manual, 4" Mount, 2 Hole KB491ADA 4" Center Bar Faucet, w/ADA H (KB491ADA)
- DELTA Essa Single Handle Pull-Down Kitchen Faucet with Touch2O Technology (9113T-DST)
- Magellan Kitchen Faucets & Accessories