Shop All Kitchen Faucets
Magellan
Manual, 6" Mount, 2 Hole KS213SN 6" Adjustable Center Wall Mount
Mfr # KS213SN
Zoro # G3069274
product price: $110.47
/ea
Free Shipping & Returns
$110.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 6"
- Finish Brushed Nickel
- Number of Handles 2
- Faucet Operation Manual
Product Information
- Brand Magellan
- MFR # KS213SN
- Zoro # G3069274
- UPC # 663370000423
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 2 |
Mounting Hole Center to Center | 6" |
Finish | Brushed Nickel |
Number of Handles | 2 |
Faucet Operation | Manual |
Flow Rate | 1.80 gpm |
Handle Type | Lever Handle |
Mounting Type | Wall Mount |
Item | KS213SN 6" Adjustable Center Wall Mount |
Description
Item KS213SN 6 In. Adjustable Center Wall Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kitchen Sink, Undermount Mount, 0 Hole, Ice Gray Finish (6584-95)
- ZORO SELECT 90 Deg Elbow, 4 In Hub (1WHZ5)
- ZORO SELECT 1/2" Compression Low Lead Brass Sleeve (700060-08)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1" x 1/4" Pipe Size (1VFY5)
- MAGELLAN Manual, 4" Mount, 2 Hole KB495 4" Centerset Bar Faucet (KB495)
- MAGELLAN Manual, 8" Mount, 4 Hole FB791SP 8" Centerset Kitchen Faucet with (FB791SP)
- MAGELLAN Manual, 4" Mount, 2 Hole KB491 Bar Faucet (KB491)
- MAGELLAN Manual, 8" Mount, 4 Hole FB798SP 8" Centerset Kitchen Faucet with (FB798SP)
- MAGELLAN Manual, 4" Mount, 2 Hole KB491ADA 4" Center Bar Faucet, w/ADA H (KB491ADA)
- MAGELLAN Manual, 4" Mount, 2 Hole KB498 4" Centerset Bar Faucet (KB498)
- MOEN Camerist One-Handle Kitchen Faucet (7825)
- Magellan Kitchen Faucets & Accessories