Shop All Carbide Chucking Reamers
Magafor
Chucking Reamer, 7.93mm, Carbide
Mfr # 88860007930
Zoro # G5680571
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 7.93mm - 0.3122
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Spiral
Product Information
- Brand Magafor
- MFR # 88860007930
- Zoro # G5680571
- Country of Origin France
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 7.93mm - 0.3122 |
Flute Length | 1 19/64 in |
Dimension Type | Metric |
Shank Dia. | 5/16 in |
Reamer Size | 7.93 mm |
Size- Decimal | 7.93mm (0.3122) |
Shank Size | 0.3150" |
Size | 7.93mm |
Overall Length | 4 39/64 in |
Cutting Dia. Tolerance | +0.0020 in /-0.0000 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 7.93 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Pps Paint Preparation Kit, Large (MMM16024)
- KLEIN TOOLS Nut Driver Set, Magnetic Nut Drivers, 3-Inch Shafts, 2-Piece (630M)
- DIABLO Demo Demon 9 in. Carbide Tipped Reciprocating Saw Blade 3 TPI 3 pk (DS0903CP3)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 13/16" (03810)
- MAGAFOR Chucking Reamer, 6.00mm, Carbide (88860006000)
- MAGAFOR Chucking Reamer, 3.00mm, Carbide (88860003000)
- OSG Chucking Reamer, 12mm, 4 Fl, 1.98mm Shank (300-0866)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- Magafor Carbide Chucking Reamers