Shop All Torch and Torch Kits
This Product is Discontinued
Mag-Torch
Torch Tip, MT450C Series, Propane (Discontinued)
Mfr # MT 450 C
Zoro # G7468636
This Product is Discontinued
Key Features
- Tip Size 1/2" or 12.7mm
- Series MT450C
- Gas Service Propane
- Welding Application General Brazing, Soldering
- Flame Type Soft
Product Information
- Brand Mag-Torch
- MFR # MT 450 C
- Zoro # G7468636
- UPC # 024968450035
- Country of Origin United States
- Category Torch and Torch Kits
Dimensions
Tip Size | 1/2" or 12.7mm |
Details
Item | Outdoor Torch |
Series | MT450C |
Gas Service | Propane |
Welding Application | General Brazing, Soldering |
Flame Type | Soft |
For Use With | Torches |
Application | Burning Weeds or Brush, Lighting Fire Pits or Smokers |
Material | Brass |
Swivel | Yes |
Tip Angle | 45 Degrees |
Ignition Type | Trigger-Start |
Product Type | Torch Kit |
Torch Series | Mag-Torch |
Description
Outdoor Torch, Flame Type Soft, Ignition Type Trigger-Start, Product Type Torch Kit, Torch Series Mag-Torch, Application Burning Weeds or Brush, Lighting Fire Pits or Smokers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.