Shop All Torch and Torch Kits
This Product is Discontinued
Mag-Torch
Torch Tip Kit, MT5000 Series, Propane/Mapp (Discontinued)
Mfr # MT5000
Zoro # G7468496
This Product is Discontinued
Key Features
- Tip Size 1/2" or 12.7mm
- Ignitor Manual
- Series MT5000
- Gas Service Propane/MAPP
- Flame Type Soft
Product Information
- Brand Mag-Torch
- MFR # MT5000
- Zoro # G7468496
- UPC # 024968500006
- Country of Origin China
- Category Torch and Torch Kits
Dimensions
Tip Size | 1/2" or 12.7mm |
Details
Item | Torch Kit |
Ignitor | Manual |
Series | MT5000 |
Gas Service | Propane/MAPP |
Flame Type | Soft |
Welding Application | General Brazing, Soldering |
Application | Soft Soldering and Brazing |
Swivel | Yes |
Tip Angle | 45 Degrees |
For Use With | Torches |
Material | Brass |
Ignition Type | External Lighter |
Product Type | Torch Kit |
Description
Torch Kit, Flame Type Soft, Ignition Type External Lighter, Application Brazing, Soldering, Product Type Torch Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.