Shop All Torch and Torch Kits
This Product is Discontinued
Mag-Torch
Torch Head, MT535C Series, Propane (Discontinued)
Mfr # MT 535 C
Zoro # G7468749
This Product is Discontinued
Key Features
- Tip Size 1/2" or 12.7mm
- Series MT535C
- Ignitor Self Igniting
- Gas Service Propane
- Welding Application General Brazing, Soldering
Product Information
- Brand Mag-Torch
- MFR # MT 535 C
- Zoro # G7468749
- UPC # 024968535039
- Country of Origin Taiwan, Province of China
- Category Torch and Torch Kits
Dimensions
Tip Size | 1/2" or 12.7mm |
Details
Item | Hand Torch |
Series | MT535C |
Ignitor | Self Igniting |
Gas Service | Propane |
Welding Application | General Brazing, Soldering |
Flame Type | 3 Flute Utility |
Material | Brass |
For Use With | Torches |
Swivel | Yes |
Application | Soft Soldering and Brazing |
Tip Angle | 45 Degrees |
Handle Style | Ergonomic |
Body Material | Stainless Steel |
Product Type | Hand Torch |
Flame Adjustment | Adjustable Flame |
Torch Series | Mag-Torch |
Ignition Type | Trigger-Start |
For Fuel Type | Propane |
Description
Hand Torch, Flame Type Webbed, For Fuel Type Propane, Ignition Type Trigger-Start, Flame Adjustment Adjustable Flame, Product Type Hand Torch, Handle Style Ergonomic, Torch Series Mag-Torch, Application Household Repairs, Lighting Grills, Plumbing, Soldering, Body Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.