Shop All Engine Specialty Tools
Mag-Mate
Spark Plug Boot Pliers, 11 In.
Mfr # PLS120
Zoro # G0512626
$29.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight, Insulated
- Length (In.) 11 in
- For Use With Spark Plugs
- Number of Pieces 1
- Application Prevent Wire Damage, Electrical Shock and Burns
Product Information
- Brand Mag-Mate
- MFR # PLS120
- Zoro # G0512626
- UPC # 682241261602
- Country of Origin United States
- Category Engine Specialty Tools
Dimensions
Length (In.) | 11 in |
Overall Length | 11 in |
Overall Width | 1 7/8 in |
Details
Item | Spark Plug Boot Pliers |
Type | Straight, Insulated |
For Use With | Spark Plugs |
Number of Pieces | 1 |
Application | Prevent Wire Damage, Electrical Shock and Burns |
Material | Plastic |
Tool Type | Straight Pliers |
Description
Spark Plug Boot Pliers, Tool Type Straight Pliers, Application Prevent Wire Damage, Electrical Shock and Burns, Material Plastic, Overall Length 11 in, Overall Width 1 7/8 in, Number of Pieces 1, For Use With Spark Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Industrial Belt, BP148 (BP148)
- BLUE SEA SYSTEMS Blue Sea Systems 1010-BSS 12-Volt Plug (1010-BSS)
- WAI GLOBAL Voltage Regulators, D10SE6 (D10SE6)
- BALDWIN FILTERS Fuel Filter, 3-15/32 x 3-7/16 x 2-1/8 In (BF7912)
- MAG-MATE Spark Plug Boot Pliers, 9 3/4 In. (PLS100)
- MAG-MATE Spark Plug Boot Pliers, 11 In. (PLS130)
- MAG-MATE Can Cup Bottle Holder, Magnetic (CCH01)
- MAG-MATE Spark Plug Boot Pliers Set, 5 Piece (PLS100S)
- MAG-MATE Portable Container Holder, Magnetic, 12" L (CCH03)
- MAG-MATE Spark Plug Boot Pliers, 10 1/4 In. (PLS140)
- WILTON Milton MI693BLK Non Slip Dual Foot Straight Lock-On Air Chuck; Black (MI693BLK)
- Mag-Mate Engine Specialty Tools