Shop All Engine Specialty Tools
Mag-Mate
Spark Plug Boot Pliers, 10 1/4 In.
Mfr # PLS140
Zoro # G1824051
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 90 Degrees Angle, Insulated
- Length (In.) 10 1/4 in
- Number of Pieces 1
- For Use With Spark Plugs
- Material Plastic
Product Information
- Brand Mag-Mate
- MFR # PLS140
- Zoro # G1824051
- UPC # 682241261800
- Country of Origin United States
- Category Engine Specialty Tools
Dimensions
Length (In.) | 10 1/4 in |
Overall Width | 2 in |
Overall Length | 10 1/4 in |
Details
Item | Spark Plug Boot Pliers |
Type | 90 Degrees Angle, Insulated |
Number of Pieces | 1 |
For Use With | Spark Plugs |
Material | Plastic |
Application | Minivans, Use Against the Fire Wall |
Tool Type | 90 Degrees Angle Plier |
Description
Spark Plug Boot Pliers, Tool Type 90 Degrees Angle Plier, Application Minivans, Use Against the Fire Wall, Material Plastic, Overall Length 10 1/4 in, Overall Width 2 in, Number of Pieces 1, For Use With Spark Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFORM Heavy-Duty Valve Spring Compressor (PFM66832)
- CAL-JUNE Jim-Buoy Type IV U.S.C.G. Buoyant Boat Cushion 15-1/2" X 15-1/2" (101-O)
- GATES Premium OE Micro-V Belt, K060710 (K060710)
- OTC Injector Nozzle Puller Gmjdwhitecasecaterpilla (7121)
- MAG-MATE Spark Plug Boot Pliers, 9 3/4 In. (PLS100)
- MAG-MATE Spark Plug Boot Pliers, 11 In. (PLS130)
- MAG-MATE Can Cup Bottle Holder, Magnetic (CCH01)
- MAG-MATE Portable Container Holder, 8-1/4" L (CCH02)
- MAG-MATE Spark Plug Boot Pliers Set, 5 Piece (PLS100S)
- MAG-MATE Portable Container Holder, Magnetic, 12" L (CCH03)
- POWERBUILT Piston Ring Compressor 3-1/2" - 7" (940576)
- Mag-Mate Engine Specialty Tools