Shop All Rare Earth Magnets
Mag-Mate
Shielded Magnet, Neodymium, 3/8 in.
Mfr # RBS7537
Zoro # G6222824
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Material Grade 35 Neodymium
- Overall Length 3/8 in
- Casing Material Brass
- Max. Pull 15 lb
Product Information
- Brand Mag-Mate
- MFR # RBS7537
- Zoro # G6222824
- UPC # 682241160707
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 3/4 in |
Overall Length | 3/8 in |
Details
Material | Grade 35 Neodymium |
Casing Material | Brass |
Max. Pull | 15 lb |
Item | Shielded Magnet |
Stability Temp. | 180 Degrees F |
Wall Thickness | 0.062 in |
Description
Shielded Magnet, Material Grade 35 Neodymium, Casing Material Brass, Max. Pull 15 lb, Overall Length 3/8 in, Diameter 3/4 in, Wall Thickness 0.062 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual LCN 1260 Surface Mounted Closer Light to Medium Duty Interior and Exterior (P1261)
- ABLOY Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Boron Shackle, 1 in W (PLI330/25B-KA)
- ELESA Threaded blind holes for back mounting, M.643/140-120 B-M8 (M.643)
- TRIMLITE Molded Door 34" x 80", Primed White (2168MHCCARRH154916)
- MAG-MATE Disc Magnet, Neodymium, 1/4 in. (NE2225NP35)
- MAG-MATE Disc Magnet, Neodymium, 3/8 in. (NE5037NP35)
- MAG-MATE Rare Earth Magnet Material, 41.44 lb. (CMP10012P1ADH)
- MAG-MATE Cup Magnet, Neodymium, 63/64 in. (PF20N)
- MAG-MATE Rare Earth Magnet Material, 180 deg.F (CMP10012P1N42)
- MAG-MATE Nickel Plated Rare Earth Magnet 0.13 (NE010510CSNP42)
- MAG-MATE Rare Earth Magnet Material, 10.4 lb. (CMP1000T)
- Mag-Mate Rare Earth Magnets