Shop All Alnico Magnets
Mag-Mate
Rectangular Fixture Magnet, 58 lb. Pull
Mfr # LC2362
Zoro # G5389684
product price: $34.76
/ea
$34.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnet Style Rectangular Fixture Magnet
- Material Ceramic Magnet
- Overall Length 6 1/2 in
- Max. Pull 58 lb
- Overall Width 1 in
Product Information
- Brand Mag-Mate
- MFR # LC2362
- Zoro # G5389684
- UPC # 682241109300
- Country of Origin United States
- Category Alnico Magnets
Dimensions
Overall Length | 6 1/2 in |
Overall Width | 1 in |
Hole Dia. | 9/32 in |
Details
Magnet Style | Rectangular Fixture Magnet |
Material | Ceramic Magnet |
Max. Pull | 58 lb |
Thickness | 0.5625 in |
Stability Temp. | 300 Degrees F |
Item | Rectangular Fixture Magnet |
Description
Rectangular Fixture Magnet, Material Ceramic Magnet, Max. Pull 58 lb, Thickness 0.5625 in, Overall Length 6 1/2 in, Overall Width 1 in, Hole Dia. 9/32 in, Stability Temp. 300 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A LA MAISON CEILINGS Perceptions 20-in x 20-in 8-Pack Plain White Textured Surface-mount Ceiling Tile, 8PK (R103PW-8)
- NATIONAL HARDWARE Lock Door Chain Brs Gr3 (N183-590)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 3, Keyed Alike, Stainless Steel, 3PK (ED03-3)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1LF)
- MAG-MATE Cup Magnet with Bolt, 14 lb. Pull (MX1000B)
- MAG-MATE Wrist Band Magnet, 38 lb. Pull (MX2000W)
- MAG-MATE Cylindrical Fixture Magnet, 12 lb. Pull (N750T)
- MAG-MATE Rectangular Fixture Magnet, 50 lb. Pull (MQ1129)
- MAG-MATE Cup Magnet with Bolt, 200 lb. Pull (MX2508RB)
- MAG-MATE Rectangular Fixture Magnet, 35 lb. Pull (5C2565)
- STORCH PRODUCTS Alnico Holding Magnet, 1.43 lb. Pull (1292-T-08)
- Mag-Mate Alnico Magnets