Shop All Ceramic Magnets
Mag-Mate
Rectangular Fixture Magnet, 130 lb.
Mfr # AC2203
Zoro # G9495376
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Overall Length 4 1/2 in
- Casing Material Aluminum
- Overall Width 1 7/8 in
- Max. Pull 130 lb
Product Information
- Brand Mag-Mate
- MFR # AC2203
- Zoro # G9495376
- UPC # 682241291500
- Country of Origin United States
- Category Ceramic Magnets
Dimensions
Overall Length | 4 1/2 in |
Overall Width | 1 7/8 in |
Overall Height | 1 1/4 in |
Details
Material | Ceramic |
Casing Material | Aluminum |
Max. Pull | 130 lb |
Item | Rectangular Fixture Magnet |
Stability Temp. | 300 Degrees F |
Description
Rectangular Fixture Magnet, Material Ceramic, Max. Pull 130 lb, Overall Length 4 1/2 in, Overall Width 1 7/8 in, Overall Height 1 1/4 in, Casing Material Aluminum, Stability Temp. 300 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Momentary Type (SS2045EM-EN)
- MASTER LOCK High-Security Double Hinge Hasp (722DPF)
- QUIET GLIDE Black 60 in. Single Bi-Fold Front Mount Sliding Barn Door Track and Hardware Kit (NT.BF1500.FM.08-5)
- KABA ILCORP BEST Lockset Key Blank (BE2-A1114A)
- MAG-MATE Block Magnet, Ceramic, 14 lb. (500X1X2C8)
- MAG-MATE Cup Magnet, Ceramic, 838 lb. (MX2000ADH)
- MAG-MATE Cup Magnet, Ceramic, 814 lb. (MX1000ADH)
- MAG-MATE Ring Magnet, Ceramic, 7 lb. (F1405)
- MAG-MATE Cup Magnet, Ceramic, 822 lb. (MX1500ADH)
- MAG-MATE Block Magnet, Ceramic, 28 lb. Pull (500X4X6C8)
- ECLIPSE MAGNETICS Ceramic Magnet with Loop, Pull Force:37kg/82lb (E697)
- Mag-Mate Ceramic Magnets