Shop All Rare Earth Magnets
Mag-Mate
Rare Earth Magnet Material, 9.49 lb.
Mfr # NE5020NP42
Zoro # G2616680
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Material Neodymium Iron Boron
- Casing Material Sintered
- Max. Pull 9.49 lb
- Thickness 0.2 in
Product Information
- Brand Mag-Mate
- MFR # NE5020NP42
- Zoro # G2616680
- UPC # 682241284502
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/2 in |
Details
Material | Neodymium Iron Boron |
Casing Material | Sintered |
Max. Pull | 9.49 lb |
Thickness | 0.2 in |
Stability Temp. | 180 Degrees F |
Item | Rare Earth Magnet Material |
Description
Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 9.49 lb, Thickness 0.2 in, Diameter 1/2 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Convex Door Stop, DuraFlex (406.10)
- MASTER LOCK Master Lock® No. 5401D 4-Digit Locking Combination Wall Mount Keylock Box - Holds 1-5 Keys (5401D)
- HARDWARE RESOURCES 15 lb Single Magnetic Catch White/Zinc, Retail Pack 2PK (50631-R)
- MEDECO MEDECO:Maxum M3: Commercial BiAxial - Single Deadbolt - Backset 2-3/8" - 05 - Bright Brass (11TC603-05-DLT)
- MAG-MATE Nickel Plated Rare Earth Magnet Ring 0.7 (NE751212NP42)
- MAG-MATE Rare Earth Magnet Material, 14.6 lb. (CMP010505P1N42)
- MAG-MATE Plated Cup Magnet, Rare Earth 0.98"dia, (MX0984R)
- MAG-MATE Rare Earth Magnet Material, 6.86 lb. (NE3725NP42)
- MAG-MATE FX Permanent Lift Magnet 2200 l (FX2200)
- MAG-MATE Disc Magnet, Neodymium, 3/16 in. (NE3718NP35)
- KIPP Magnet, neodymium, shallow pot, dia. 8 mm, M3 internal thread (K0553.12)
- Mag-Mate Rare Earth Magnets