Shop All Rare Earth Magnets
Mag-Mate
Rare Earth Magnet Material, 85lb, Sintered
Mfr # CMP15012P1N42
Zoro # G2616577
product price: $10.89
/ea
Sold in multiples of 2 for $21.78
$21.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 1/2 in
- Material Neodymium Iron Boron
- Casing Material Sintered
- Max. Pull 85 lb
- Thickness 0.125 in
Product Information
- Brand Mag-Mate
- MFR # CMP15012P1N42
- Zoro # G2616577
- UPC # 682241288104
- Country of Origin United States
- Category Rare Earth Magnets
Dimensions
Diameter | 1 1/2 in |
Details
Material | Neodymium Iron Boron |
Casing Material | Sintered |
Max. Pull | 85 lb |
Thickness | 0.125 in |
Stability Temp. | 180 Degrees F |
Item | Rare Earth Magnet Material |
Description
Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 85 lb, Thickness 0.125 in, Diameter 1 1/2 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Corner Guard, 3" W, 48" H, Mission White (SM20A4F933N)
- TRUE HARDWARE Awning Operator, 25-1/2 in., Diecast/Steel, White Color, Roto Crank (Single Pack) (TH 24059)
- EBERHARD MANUFACTURING CO 3 Pt. Rod Lock W/48" Rods (EMC 5647 ZN)
- LAUREY 1 1/4" Plastic Knob, White (34642)
- MAG-MATE Cup Magnet, Samarium Cobalt, 25/32 in. (PF10S)
- MAG-MATE Disc Magnet, Neodymium, 1/4 in. (NE7525NP35)
- MAG-MATE On/Off Magnetic Fixture Magnet with Flan (JF095R)
- MAG-MATE Rare Earth Magnet Material, NIB (CMP011010P1N42)
- MAG-MATE Rare Earth Magnet Material, 43.5 lb. (CMP10018P2N42)
- MAG-MATE Shielded Magnet, Neodymium, 3/8 in. (RBS3737)
- MAG-MATE Disc Magnet, Neodymium, 1/4 in. (NE3225NP35)
- Mag-Mate Rare Earth Magnets