Shop All Rare Earth Magnets
Mag-Mate
Rare Earth Magnet Material, 6.08 lb.
Mfr # NE5012NP42
Zoro # G2616699
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Material Neodymium Iron Boron
- Casing Material Sintered
- Max. Pull 6.08 lb
- Thickness 0.125 in
Product Information
- Brand Mag-Mate
- MFR # NE5012NP42
- Zoro # G2616699
- UPC # 682241284403
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/2 in |
Details
Material | Neodymium Iron Boron |
Casing Material | Sintered |
Max. Pull | 6.08 lb |
Thickness | 0.125 in |
Stability Temp. | 180 Degrees F |
Item | Rare Earth Magnet Material |
Description
Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 6.08 lb, Thickness 0.125 in, Diameter 1/2 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Electric Strike Faceplate, HES 1006 Series ND (ND 630)
- KWIKSET Springlatch for Halifax / Milan 6-Way (83480-001)
- ALTRONIX Power Supply 12VDC Or 24VDC @ 6A (AL600ULB)
- J.W. WINCO DIN906-ST-M22X1.5-A Threaded Plugs, Tapered Thread (906-ST-M22X1.5-A)
- MAG-MATE Disc Magnet, Neodymium, 1/4 in. (NE5025NP35)
- MAG-MATE Insulated Rare Earth Magnet, 1-1/4 (AC2102R)
- MAG-MATE Rare Earth Magnet Material, 10.4 lb. (CMP1000T)
- MAG-MATE Rare Earth Magnet Material, 69 lb. (CMP181510P2N35)
- MAG-MATE On/Off Magnetic Fixture Magnet, 1.8"dia (JP095R)
- MAG-MATE Nickel Plated Rare Earthdiasc 0.50"dia (NE5012NP52)
- KIPP Magnet Deep Pot Magnet, Round, D=20, D1=M06, Form:B, Ndfeb, Comp:Brass (K1395.220)
- Mag-Mate Rare Earth Magnets