Shop All Rare Earth Magnets
Mag-Mate
Rare Earth Magnet Material, 41.44 lb.
Mfr # CMP10012P1ADH
Zoro # G2616540
product price: $7.71
/ea
$7.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Material Neodymium Iron Boron
- Casing Material Sintered
- Max. Pull 41.44 lb
- Thickness 0.125 in
Product Information
- Brand Mag-Mate
- MFR # CMP10012P1ADH
- Zoro # G2616540
- UPC # 682241289606
- Country of Origin United States
- Category Rare Earth Magnets
Dimensions
Diameter | 1 in |
Details
Material | Neodymium Iron Boron |
Casing Material | Sintered |
Max. Pull | 41.44 lb |
Thickness | 0.125 in |
Stability Temp. | 180 Degrees F |
Item | Rare Earth Magnet Material |
Description
Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 41.44 lb, Thickness 0.125 in, Diameter 1 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Extension Flush Bolt, Solid Brass Satin Nickel 18" (18EFBZ15)
- STRATTEC STRATTEC: 703369 FORD DOOR LOCK REPAIR KIT (STR-703369)
- PRIME-LINE 34x716x94 WHT Frame (PL 14042)
- KABA IN8-L1054B 0.9 x 0.1 in. Ilco Key Blank For Ilco Lockset, 10PK (182659)
- MAG-MATE Cup Magnet, Neodymium, 1 in. (C5H3004)
- MAG-MATE Disc Magnet, Neodymium, 3/8 in. (NE7537NP35)
- MAG-MATE On/Off Magnetic Fixture Magnet, 1.8"dia (JP095R)
- MAG-MATE Block Magnet, Neodymium, 1-1/2 in. (NEO 3/16 RECTNP)
- MAG-MATE Disc Magnet, Neodymium, 1/8 in. (NE3712NP35)
- MAG-MATE Rare Earth Magnet Material, 14.60 lb. (NE5050NP42)
- BUNTING N52 Neodymium Disc Magnets, 0.125" D, 0.55 lb Pull, Rare Earth Magnets (N52P125062)
- Mag-Mate Rare Earth Magnets