Shop All Rare Earth Magnets
Mag-Mate
Rare Earth Magnet Material, 3.35 lb.
Mfr # NE2525NP42
Zoro # G2616735
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Material Neodymium Iron Boron
- Casing Material Sintered
- Max. Pull 3.35 lb
- Thickness 0.25 in
Product Information
- Brand Mag-Mate
- MFR # NE2525NP42
- Zoro # G2616735
- UPC # 682241283901
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/4 in |
Details
Material | Neodymium Iron Boron |
Casing Material | Sintered |
Max. Pull | 3.35 lb |
Thickness | 0.25 in |
Item | Rare Earth Magnet Material |
Stability Temp. | 180 Degrees F |
Description
Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 3.35 lb, Thickness 0.25 in, Diameter 1/4 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO S772BL8 8' Prene Adhesive Backed Fire and Smoke Gasketing Black (S772BL8)
- PRIME-LINE WHT Plas Slid DR Roller (B 715)
- J.W. WINCO JW Winco WN9100.1 8T3W11 Leveling Feet (8T3W11)
- PAWLING Corner Guard, Textured, Eggshell, 90 Deg., 3"W X 48"H (CG-10R-4-370)
- MAG-MATE Disc Magnet, Neodymium, 1/4 in. (NE2225NP35)
- MAG-MATE Disc Magnet, Neodymium, 13/64 in. (NE3720NP35)
- MAG-MATE Rare Earth Magnet Material, 43.5 lb. (CMP10018P2N42)
- MAG-MATE Rare Earth Magnet Material, 96lb, Sintered (CMP011515P1N42)
- MAG-MATE Rare Earth Magnet Material, 6.08 lb. (NE5012NP42)
- MAG-MATE On/Off Magnetic Fixture Magnet with Flan (JF155R)
- BUNTING N52 Neodymium Disc Magnets, 0.875" D, 24.2 lb Pull, Rare Earth Magnets (N52P875187)
- Mag-Mate Rare Earth Magnets