Shop All Rare Earth Magnets
Mag-Mate
Rare Earth Magnet Material, 3.07 lb.
Mfr # NE2520NP42
Zoro # G2616741
product price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Material Neodymium Iron Boron
- Casing Material Sintered
- Max. Pull 3.07 lb
- Thickness 0.2 in
Product Information
- Brand Mag-Mate
- MFR # NE2520NP42
- Zoro # G2616741
- UPC # 682241283802
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/4 in |
Details
Material | Neodymium Iron Boron |
Casing Material | Sintered |
Max. Pull | 3.07 lb |
Thickness | 0.2 in |
Item | Rare Earth Magnet Material |
Stability Temp. | 180 Degrees F |
Description
Rare Earth Magnet Material, Material Neodymium Iron Boron, Casing Material Sintered, Max. Pull 3.07 lb, Thickness 0.2 in, Diameter 1/4 in, Stability Temp. 180 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear GP Polycarbonate Corner Guards TG4118, 1.125 X 1.125 X 4 FT 24/CASE Cas (PPCCNR1.1X1.1X4FT-TG4118-24PK)
- DON-JO Hole Filler Plate to Cover 2-1/8" Hole Under a Rim Panic Device (PDF161PC)
- TRIMLITE 28"x80"x13/8" Primed 3Panel Equal Panel White Lami Glass Interior Shaker 49/16" LH Prehung Matte (2468pri8433GLLH10B4916)
- ZORO SELECT Double Hinge Safety Hasp, Steel, 3 In. L (4PE46)
- MAG-MATE Disc Magnet, Neodymium, 1/2 in. (NE2250NP35)
- MAG-MATE Cup Magnet, Neodymium, 3/4 in. (N3T1002)
- MAG-MATE Cup Magnet, Samarium Cobalt, 25/32 in. (PF13S)
- MAG-MATE Nickel Plated Rare Earth Magnet 0.187"Th (NE181510NP42)
- MAG-MATE Disc Magnet, Neodymium, 1/4 in. (NE2525NP35)
- MAG-MATE Rare Earth Magnet Material, 24 lb. (NE7537NP42)
- STORCH PRODUCTS Disc Magnet, Neodymium, 2.6 lb. Pull (B002-2175-035N)
- Mag-Mate Rare Earth Magnets